Belt Drive Double Inlet Forward Curve Blowers

Filter

DAYTON -

Belt-drive Blowers, Less Drive Package

Dayton belt-drive blowers are designed for ventilation, exhausting, heating, cooling, humidification and drying applications. They are equipped with steel wheels and cast-iron, regreasable pillow block ball bearings to prevent leakage of lubricant and avoid foreign particles. Choose from a range of these belt-drive blowers, available in 38 and 41.5 inch heights.

StyleModelInlet Dia.Outlet HeightOutlet WidthHeightWidthDepthBearing TypeShaft Dia.Price (ex. VAT)
A5UDU416 1/2"24 3/4"24 3/4"38"36 3/4"32 3/4"Pillow Block Ball1 3/8"€2,462.67
A5UDU518.688"27 1/4"27 1/4"41 1/2"39 1/4"35.688"Ball1 3/8"€2,614.24
DAYTON -

Blower 20 Inch Foward Curve

Dayton belt drive blowers are ideal for ventilation, heating, exhausting, cooling, humidifying and drying applications. They feature galvanised heavy gauge steel housing with steel corner angles, providing rugged support. These low-velocity blowers also have steel wheels and cast-iron, re-greaseable pillow block ball bearings to prevent lubricant leakage and avoid foreign particles. Choose from a range of these blower assemblies, available in 1, 2, 15, 20 and 25 HP motor variants.

StyleModelPhaseMotor Enclosure DesignVoltageMotor HpCfm @ 0.250-in. SpCfm @ 0.500-in. SpBearing TypeMotor FramePrice (ex. VAT)
A7K4121Open Dripproof115/208-230V2 hp8650 CFM5650 CFMRegreasable Pillow Block Ball56HZ€4,020.38
A7J5131Totally Enclosed Fan Cooled115/208-230V-8650 CFM5650 CFMRegreasable Pillow Block Ball56HZ€3,684.86
A7K4101Open Dripproof-1 hp5360 CFM-Regreasable Pillow Block Ball56€3,493.41
A7J5163Totally Enclosed Fan Cooled208-230/460V5 hp-10880 CFMBall184T€3,762.05
A7J5183Totally Enclosed Fan Cooled208-230/460V15 hp--Regreasable Pillow Block Ball254T€6,452.53
A7K4153Open Dripproof208-230/460V5 hp-10880 CFMBall184T€3,910.17
A7J5143Totally Enclosed Fan Cooled208-230/460V2 hp8650 CFM5650 CFMRegreasable Pillow Block Ball143-5T/56HZ€3,726.66
A7K4113Open Dripproof208-230/460V1 hp5360 CFM-Regreasable Pillow Block Ball143T€3,665.53
A7J5193Totally Enclosed Fan Cooled208-230/460V20 hp--Regreasable Pillow Block Ball256T€7,226.79
A7K4183Open Dripproof208-230/460V20 hp--Regreasable Pillow Block Ball256T€5,122.66
A7J5123Totally Enclosed Fan Cooled208-230/460V1 hp5360 CFM-Regreasable Pillow Block Ball143-5T/56HZ€3,746.57
A7J5203Totally Enclosed Fan Cooled208-230/460V25 hp--Regreasable Pillow Block Ball284T€7,157.42
A7K4173Open Dripproof208-230/460V15 hp--Regreasable Pillow Block Ball254T€4,873.72
A7K4163Open Dripproof208-230/460V7 1/2 hp--Regreasable Pillow Block Ball213T€4,265.30
A7J5173Totally Enclosed Fan Cooled208-230/460V7 1/2 hp--Regreasable Pillow Block Ball213T€4,299.62
A7K4133Open Dripproof208-230/460V2 hp8650 CFM5650 CFMRegreasable Pillow Block Ball145T€3,766.52
DAYTON -

Double Inlet Forward Curve Blowers, 22 Inch

Dayton double inlet forward curve belt-drive blowers provide high-volume air flow even at low fan velocity in heating, ventilation, exhausting, cooling, humidifying and drying applications. These fans are made from galvanised steel in an open drip proof or TEFC enclosure and have NEMA frame. They feature regreasable pillow block ball bearings for smooth operation. Dayton blowers are Class F insulated for bearing high temperatures. Choose from a wide range of these forward curve blowers, available in 1.5, 3, 5, 7.5, 10, 15, 20 and 25 HP power ratings on Raptor Supplies.

StyleModelMotor HpInlet Dia.DepthMotor Enclosure DesignCfm @ 0.500-in. SpCfm @ 0.250-in. SpMotor FrameHzPrice (ex. VAT)
A7J5211 1/2 hp18.062"35.688"Totally Enclosed Fan Cooled-8500 CFM143-5T/56HZ50/60 Hz€3,934.33
A7K4201 1/2 hp18.062"-Open Dripproof-8500 CFM145T60 Hz€3,858.36
A7K4213 hp18.062"35 3/4"-10100 CFM12400 CFM182T60 Hz€4,379.32
A7J5223 hp18.062"35.688"Totally Enclosed Fan Cooled10100 CFM12400 CFM182T60 Hz€4,095.47
A7K4225 hp18.062"35 3/4"-12600 CFM-184T60 Hz€4,087.12
A7J5235 hp18.062"35.688"Totally Enclosed Fan Cooled12600 CFM-184T60 Hz€3,938.99
A7J5247 1/2 hp18.062"35.688"Totally Enclosed Fan Cooled16500 CFM-213T60 Hz€4,436.14
A7K4237 1/2 hp18.062"35 3/4"Open Dripproof16500 CFM-213T60 Hz€4,401.83
A7K42410 hp18.062"35 3/4"Open Dripproof--215T60 Hz€4,446.86
A7J52510 hp18.062"35.688"Totally Enclosed Fan Cooled--215T60 Hz€4,501.27
A7K42515 hp18.062"35 3/4"Open Dripproof--254T60 Hz€5,018.99
A7J52615 hp18.062"35.688"Totally Enclosed Fan Cooled--254T60 Hz€6,597.79
A7K42720 hp18.062"35 3/4"---256T60 Hz€5,274.23
A7J52820 hp18.062"35.688"Totally Enclosed Fan Cooled--256T60 Hz€7,378.37
A7J52720 hp18.062"35.688"Totally Enclosed Fan Cooled--256T60 Hz€7,355.65
A7K42620 hp18.062"35 3/4"---256T60 Hz€5,251.52
A7J52925 hp18.062"35.688"Totally Enclosed Fan Cooled--284T60 Hz€7,567.83
DAYTON -

Industrial Blowers, With Drive Package

Dayton belt drive blowers are designed for exhausting, cooling, ventilation, heating, humidifying and drying applications. They come with galvanised heavy gauge steel housing, with steel corner angles, providing heavy-duty support. These low-velocity blowers have steel wheels and cast-iron, re-greaseable pillow block ball bearings to prevent lubricant leakage and avoid foreign particles. Choose from a range of these blower assemblies, available in open dripprooof amd TEFC motor enclosure variants.

StyleModelMotor HpInlet Dia.Motor Enclosure DesignCfm @ 0.500-in. SpCfm @ 0.250-in. SpMotor FrameHzMotor SpeedPrice (ex. VAT)
A7K4292 hp21 5/16"Open Dripproof-11850 CFM145T60 Hz1745 RPM€4,255.09
A7J5302 hp21.312"Totally Enclosed Fan Cooled-11850 CFM143-5T/56HZ50/60 Hz1750 RPM€4,215.23
A7K4303 hp21.312"-11050 CFM14700 CFM182T60 Hz-€4,740.06
A7J5313 hp21 5/16"Totally Enclosed Fan Cooled11050 CFM14700 CFM182T60 Hz1765 RPM€4,456.21
A7J5325 hp21.312"Totally Enclosed Fan Cooled16650 CFM-184T60 Hz1750 RPM€4,338.38
A7K4315 hp21 5/16"-16650 CFM-184T60 Hz1760 RPM€4,486.51
A7K43210 hp21.312"-20650 CFM-215T60 Hz1770 RPM€5,169.44
A7K43310 hp21.312"---215T60 Hz1770 RPM€4,976.05
A7J53310 hp21.312"Totally Enclosed Fan Cooled--215T60 Hz1755 RPM€5,030.47
A7J53415 hp21.312"Totally Enclosed Fan Cooled--254T60 Hz1770 RPM€6,971.92
A7K43415 hp21.312"---254T60 Hz1770 RPM€5,393.11
A7J53520 hp21.312"Totally Enclosed Fan Cooled--256T60 Hz1770 RPM€7,826.43
A7K43520 hp21.312"---256T60 Hz1770 RPM€5,722.29
A7J53625 hp21.312"Totally Enclosed Fan Cooled--284T60 Hz1775 RPM€8,300.67
A7J53725 hp21.312"Totally Enclosed Fan Cooled--284T60 Hz1775 RPM€8,303.35

Belt Drive Double Inlet Forward Curve Blowers

Dayton belt drive double inlet forward curve blowers are used in exhausting, ventilation, heating, cooling, drying and humidification applications. They are equipped with ball bearings for less rotational friction while resisting lubricant leakage. These blowers deliver speeds up to 860 rpm and feature Class F & B insulation for added safety & longer life. With horsepower levels, ranging between 1 and 25 hp, these forward curved fans are available in 1 & 3 phase configurations on Raptor Supplies.

We are here to help!

Looking for a part not listed here?