Belt Drive Centrifugal In-Line Blowers

Filter

DELHI -

Filter Racks

StyleModelHeightWidthFilter FactorMax. Inlet Temp.Housing MaterialMax. Ambient Temp.Max. DepthFilter Width (in.)Price (ex. VAT)
AF207A14.13"16 5/8"-140°FSteel140°F4"-€330.31
AF209A16 3/4"19 22/25"0.055140°FSteel140°F4"-€343.04
AF210A18 3/4"-0.038140°F-140°F--€433.25
AF212A21 3/4"25 7/8"0.02140°FSteel140°F4"-€421.51
AF215A25 3/4"31"0.009140°FSteel140°F4"31"€504.67
AF218A32 1/4"35 7/8"0.004140°FSteel140°F4"-€686.66
DAYTON -

Blower Inline Duct

Dayton centrifugal inline duct blowers are used for clean air applications, such as intake, exhaust and return air. These units feature 1/2 inch internal fibreglass insulation to provide sound attenuation by dampening noise from HVAC systems and also control condensation for preventing rusting of components when used in cooling applications. They come integrated with access panels that allow convenient motor & drive installation and offer ease in servicing from either side of the cabinet. All units are steel constructed with green baked enamel finish for withstanding harshest environments and are available in blower speeds ranging from 384 to 1396 rpm.

StyleModelVoltageCfm @ 0.250-in. SpHeightCfm @ 0.500-in. SpWidthMotor HpDischarge Height (in.)Motor TypePrice (ex. VAT)
A7H720115/230V1715 CFM---1/3 hp11.375"Split Phase€1,612.07
A7H716115/230V1455 CFM18"--1/3 hp10.25"Split Phase€1,602.58
A7H725115/230V2640 CFM23"1725 CFM--13.437"Capacitor Start€2,247.75
A7H727115/230V3240 CFM23"2560 CFM--13.437"Capacitor Start€2,057.52
A7H732115/230V4780 CFM34"-41 1/2"-19.625"Capacitor Start€4,609.61
A7H724115/230V2235 CFM23"-27"-13.437"Capacitor Start€2,156.24
A7H717115/230V1725 CFM18"1390 CFM--10.25"Capacitor Start€1,785.14
A7H711115/230V---18"0.16 hp8.25"Split Phase€1,414.44
A7H714115/230V1280 CFM-1150 CFM18"-8.25"Capacitor Start€1,614.64
A7H718115/230V2035 CFM18"1835 CFM--10.25"Capacitor Start€1,909.80
A7H712115/230V935 CFM15 3/8"720 CFM18"-8.25"Split Phase€1,382.55
A7H710115/230V575 CFM--18"0.16 hp8.25"Split Phase€1,451.49
A7H722115/230V2400 CFM20"2080 CFM--11.375"Capacitor Start€1,909.76
A7H721115/230V2045 CFM20"1495 CFM--11.375"Capacitor Start€1,868.49
A7H719115/230V1540 CFM20"---11.375"Split Phase€1,634.59
A7H713115/230V1115 CFM-965 CFM18"1/3 hp8.25"Split Phase€1,384.65
A7H729115/230V4240 CFM28"2700 CFM33 1/2"-15.875"Capacitor Start€2,786.44
A7H726115/230V2800 CFM23"1975 CFM27"-13.437"Capacitor Start€2,019.95
A7H728115/230V3465 CFM28"-33 1/2"-15.875"Capacitor Start€2,958.98
A7H715115/230V1225 CFM18"---10.25"Split Phase€1,571.57
A7H755230/460V-28"5335 CFM33 1/2"-15.875"Three Phase€2,971.71
A7H735230/460V1115 CFM-965 CFM18"1/3 hp8.25"Three Phase€1,552.30
A7H734230/460V935 CFM-720 CFM18"-8.25"Three Phase€1,560.97
A7H751230/460V4240 CFM28"2700 CFM33 1/2"-15.875"Three Phase€3,024.44
A7H736230/460V1280 CFM15 3/8"1150 CFM18"-8.25"Three Phase€1,626.91

Belt Drive Centrifugal In-Line Blowers

Dayton & Delhi inline duct blowers are suitable for cooling, heating & ventilation systems for intake, exhaust & return air applications. Selected models feature internal fibreglass insulation for isolating noise & overcoming condensation on cabinets (when used with cooling systems). Their ball bearing, double inlet blower minimises noise generation and open drip-proof motor prevents overheating & thermal runaway in confined spaces. Choose from a wide variety of these inline exhaust fans, available in 384 to 1396 rpm speeds.

We are here to help!

Looking for a part not listed here?