Belt Drive Axial Downblast Exhaust Ventilators

Filter

Belt Drive Axial Downblast Exhaust Ventilators

Belt drive axial downblast exhaust ventilators are roof-mounted for discharging dirty air from industries and commercial buildings. They operate under low to moderate static pressure conditions to vent foul air and odours. Dayton belt drive axial downblast exhaust ventilators offer greater flexibility in terms of rpm speeds as the motor is not directly in contact with the fan's moving parts. They feature spun aluminium construction with a rolled bead on the windband for rigidity and stability. Selected ventilators come without assembled drive packages for customising ventilators according to specific applications. Choose from a wide range of these belt drive axial downblast exhaust ventilators with propellor diameter ranging from 20 to 36 inches on Raptor Supplies.

We are here to help!

Looking for a part not listed here?