Barrier Grabs

Filter

JUSTRITE -

Work Space Guards

StyleModelExterior DepthExterior HeightExterior WidthDepthScreen MaterialPrice (ex. VAT)
A156111"36"48"6"PVC€218.19
B156101"72"60"6"-€236.86
RFQ
C156141"36"34"6"-€206.81
D1561226"53"53"6"-€257.40
E1561326"85"29"6"-€343.83
VESTIL -

DCL Series Drum Clutchers

StyleModelAcceptsHeightLengthWidthCapacityFor Drum MaterialDrum HeadsPrice (ex. VAT)
ADCL-55030 Gal. Steel Drum19 1/2"12"9 3/4"1000 lbs.SteelClosed-
RFQ
BDCL-100055 Gal. Steel Drum21"32"10"-Steel-€152.71
StyleModelCapacityBail Opening HeightBail Opening WidthBail WidthMaterial Above The Bail OpeningOverall LengthOverall WidthPrice (ex. VAT)
ABLG-4.258500 lbs.6.531"5 1/2"1"1.906"39 1/8"23 1/2"€11,752.50
ABLG-7.2514500 lbs.6.531"5 1/2"1"1.906"39 1/8"23 1/2"€12,032.74

Barrier Grabs

Raptor Supplies offers barrier grabs from brands like Caldwell & Vestil, ideal for applications like lifting & transporting steel drums, kerbstone replacements, brick pack lifting and concrete lintel installations. Their compact design enables manoeuvring through tight spaces and selected models feature stainless steel, auto latch mounting for hands-free lifting while ensuring proper alignment. Their replaceable polyurethane pads securely grip the workpiece, thereby preventing chances of slippage & accidents and side-mounted extended handles keep operators away from the load at a safe distance. Their lifting eye enables quick hook attachment and can also support lifting using forklifts for user convenience. Choose from a wide range of these lifting grabs, available in 8500, 1000 & 14500 lb load capacities.

We are here to help!

Looking for a part not listed here?