Attic Exhaust Ventilators

Filter

Attic Exhaust Ventilators

Attic exhaust fans or ventilators provide a steady exhaust of clean air and minimise energy costs by cooling attics, circulating air in commercial spaces, warehouses, HVAC & refrigeration applications. Raptor Supplies offers these roof ventilators from brands like Broan, Dayton and Ventamic. They help in eliminating built-up moisture and heat, as well as in reducing overall air conditioner strains. These fans are capable of moving up to 1650 cfm airflow with torque speeds of 1/5, 1/6, 1/8, 1/10 and 1/15 hp. The roof-mounted solar powered attic ventilators expel excessive heat out from the attic and allow fresh air to come through the vents, thereby preventing overheating problems. Choose from a wide range of these devices, available in 18V and 120V DC voltages.

We are here to help!

Looking for a part not listed here?