Analog Panel Mount Thermometers

Filter

StyleModelTemp. RangeStem LengthOperating RangeDial SizeSensor Dia.Case MaterialLens MaterialConnection SizePrice (ex. VAT)
ABTPM240101-40°F to +392°F4"0°F to +200°F2 1/2"1/4"Stainless SteelGlass1/4"€72.51
ABTPM290101-40°F to +392°F9"0°F to +200°F2 1/2"-Stainless SteelGlass1/4"€72.51
ABTPM260101-40°F to +392°F6"0°F to +200°F2 1/2"-Stainless SteelGlass1/4"€72.51
ABTPM26041-40° to +160°6"-40°F to +160°F2 1/2"-Stainless SteelGlass1/4"€72.51
ABTPM24041-40° to +160°4"+40°F to +160°F2 1/2"-Stainless SteelGlass1/4"€72.51
ABTPM29041-40° to +160°9"-40°F to +160°F2 1/2"-Stainless SteelGlass1/4"€72.51
APPROVED VENDOR -

Analog Panel Mount Thermometer

StyleModelTemp. RangeSensor Dia.Dial SizeCase MaterialLens MaterialSensor LengthTube LengthTube MaterialPrice (ex. VAT)
A12U641+30° to +180°0.437"3 1/2"Stainless SteelPolycarbonate1.87"120"Bronze Braided Copper€217.14
B12U660+30° to +180°0.437"-Cast AluminumGlass1.87"120"Bronze Braided Copper€322.79
C12U616+30° to +180°0.437"3 1/2"Stainless SteelPolycarbonate1.87"60"Bronze Braided Copper€217.56
C12U621+30° to +180°0.437"3 1/2"Stainless SteelAcrylic1.87"120"Bronze Braided Copper€250.67
D13G216+30° to +180°0.437"6"Cast AluminumGlass1.87"120"Bronze Braided Copper€444.85
A12U636+30° to +180°0.437"3 1/2"Stainless SteelPolycarbonate1.87"60"Bronze Braided Copper€217.03
E12U645+30° to +180°0.437"4 1/2"Cast AluminumGlass1.87"60"Bronze Braided Copper€294.58
F12U627+30° to +240°0.437"3 1/2"Stainless SteelPolycarbonate1.87"60"Bronze Braided Copper€215.53
A12U637+30° to +240°0.437"3 1/2"Stainless SteelPolycarbonate1.87"60"Bronze Braided Copper€217.03
A12U642+30° to +240°0.437"3 1/2"Stainless SteelPolycarbonate1.87"120"Bronze Braided Copper€217.14
B12U661+30° to +240°0.437"-Cast AluminumGlass1.87"120"Bronze Braided Copper€322.79
C12U617+30° to +240°0.437"3 1/2"Stainless SteelPolycarbonate1.87"60"Bronze Braided Copper€217.56
G13G230+30° to +240°0.437"3 1/2"Stainless SteelPolycarbonate1.87"60"Bronze Braided Copper€193.72
D12U666+30° to +240°0.437"6"Cast AluminumGlass1.87"60"Bronze Braided Copper€464.53
E12U646+30° to +240°0.437"-Cast AluminumGlass1.87"60"Bronze Braided Copper€294.58
H12U612+30° to +240°0.437"3 1/2"Stainless SteelPolycarbonate1.87"120"Bronze Braided Copper€211.25
H12U607+30° to +240°0.437"3 1/2"Stainless SteelPolycarbonate1.87"60"Bronze Braided Copper€212.39
E12U652+30° to +300°0.437"-Cast AluminumGlass1.87"120"Bronze Braided Copper€275.80
E12U647+30° to +300°0.437"-Cast AluminumGlass1.87"60"Bronze Braided Copper€294.58
B12U662+30° to +300°0.437"4 1/2"Cast AluminumGlass1.87"120"Bronze Braided Copper€322.79
B12U657+30° to +300°0.437"-Cast AluminumGlass1.87"60"Bronze Braided Copper€277.62
D13G218+30° to +300°0.437"6"Cast AluminumGlass1.87"120"Bronze Braided Copper€444.85
I1EPF2+40° to +240°3/8"2 1/2"Stainless SteelPolycarbonate3.95"48"Nickel€87.42
J1EPE5+40° to +240°3/8"2"Stainless SteelPolycarbonate3 3/5"48"Nickel€87.42
K1EPE8+40° to +240°3/8"2"Stainless SteelPolycarbonate3.95"48"Nickel€87.93

Analog Panel Mount Thermometers

Analog panel-mount thermometers from Dwyer Instruments are designed to provide reliable, precise operations in the toughest environments. These corrosion-resistant thermometers are manufactured from stainless-steel and are hermetically sealed which prevents crystal fogging. They are equipped with a bimetal element that directly drives the pointer by removing the additional use of gears and linkages. The external reset screw and easy-to-read aluminum dial of these devices facilitate field calibration and decrease in parallax errors. For easy viewing and installation, these thermometers are offered in back connection, lower connection or adjustable angle configurations. The adjustable models can further be rotated up to a full 360 degrees and tilted over a 180-degree arc. Choose from a wide range of these thermometers available in cast aluminium and stainless steel case materials, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?