Air Nailers

Filter

FERVI -

Air Bradders

StyleModelMPNPrice (ex. VAT)
A05860586€79.20
RFQ
B0588/60588/6€67.51
RFQ
PORTER CABLE -

Air Finish Nailer

StyleModelCollation TypeFiring ModeCollation AngleGaugePrice (ex. VAT)
AFN250CGlueSequential-€407.76
BDA250CTapeSequential-15 ga.€471.09
PORTER CABLE -

Air Brad Nailer Straight

ModelItemPrice (ex. VAT)
BN200CAC8AFK€196.59
PORTER CABLE -

Air Pin Nailer 0 Degree Adhesive

ModelItemPrice (ex. VAT)
PIN138AE9PMX€237.27
SPEEDAIRE -

Air Framing Nailer 120 Psi 1/4 Inch Male

ModelItemPrice (ex. VAT)
31CC52AG2ATG€464.82

Air Nailers

Air nailers or air guns driven by compressed air are used to drive nails into surfaces. Raptor Supplies offers a wide range of air nailers from Bostitch, Porter Cable, Senco and Speedaire for framing nails in metals, woods or plastics. Bostitch air nailers can easily drive 2 inch nails into oak or other dense wood types. These nailers feature a tool-free jam release mechanism for easy nail removal and tool-free depth adjustment mechanism for depth control. They are completely air operated, which reduces the risk of oil stains on the work surface and feature low nail lockout with bypass alerts for indicating when to reload. Speedaire pneumatic nailers can easily frame a nail in tight spaces with improved accuracy and little to no damage to the work surface. They feature a low-profile design, aluminium or magnesium housing and high magazine capacity (up to 300 nails). These heavy-duty air nailers are compressed-air driven and can exert a maximum air pressure of 125 psi.

We are here to help!

Looking for a part not listed here?