Air Knives

Filter

<p>Air knives are ideal for delivering high-pressure laminar flow of air by producing high compression ratio. They can be used to blow away debris, dust and other contaminants from surfaces, such as in machinery and conveyor systems. </p>
EXAIR -

Compact Air Knives, dBA, 1/4 Inch Inlet

Exair standard air knives are suitable for cooling, part drying or cooling off parts or items, as they move along the conveyor system. These air knives utilize the coanda effect to create air movement in their surroundings and deliver a uniform sheet of laminar airflow across the entire length with hard hitting force. They are engineered to significantly reduce compressed air usage and reduce the noise level up to 10 dBA, as compared to other "homemade" blowoff devices. These units are constructed of aluminium / stainless steel material for maximum corrosion resistance and are easy to install. Variants are available in air consumption rates ranging from 8.7 to 156 SCFM.

StyleModelMaterialAir Slot WidthAir ConsumptionMax. Temp.Overall DepthOverall ThicknessOverall WidthAir Slot HeightPrice (ex. VAT)
A110036Aluminum36"104.4 SCFM180°F1 3/4"1 11/25"36"0.002"€1,101.55
A110024Aluminum24"69.6 SCFM180°F1 3/4"1 11/25"24"0.002"€725.36
A110048Aluminum48"139.2 SCFM180°F1 3/4"1 11/25"48"0.002"€1,511.46
A110003Aluminum3"8.7 SCFM180°F1 3/4"1 11/25"3"0.002"€339.00
A110006Aluminum6"17.4 SCFM180°F1 3/4"1 11/25"6"0.002"€390.69
A110042Aluminum42"121.8 SCFM180°F1 3/4"1 11/25"42"0.002"€1,317.69
A110009Aluminum9"26.1 SCFM180°F1 3/4"1 11/25"9"0.002"€487.53
A110012Aluminum12"34.8 SCFM180°F1 3/4"1 11/25"12"0.002"€514.19
A110030Aluminum30"87 SCFM180°F1 3/4"1 11/25"30"0.002"€899.30
A110018Aluminum18"52.2 SCFM180°F1 3/4"1 11/25"18"0.002"€654.32
B110042SSStainless Steel42"121.8 SCFM800°F1 1/2"1.03"42"0.002"€2,314.46
B110030SSStainless Steel30"87 SCFM800°F1 1/2"1.03"30"0.002"€1,720.66
B110024SSStainless Steel24"69.6 SCFM800°F1 1/2"1.03"24"0.002"€1,462.37
B110012SSStainless Steel12"34.8 SCFM800°F1 1/2"1.03"12"0.002"€932.85
B110018SSStainless Steel18"52.2 SCFM800°F1 1/2"1.03"18"0.002"€1,148.47
B110036SSStainless Steel36"104.4 SCFM800°F1 1/2"1.03"36"0.002"€1,918.19
B110009SSStainless Steel9"26.1 SCFM800°F1 1/2"1.03"9"0.002"€877.00
B110006SSStainless Steel6"17.4 SCFM800°F1 1/2"1.03"6"0.002"€643.67
B110003SSStainless Steel3"8.7 SCFM800°F1 1/2"1.03"3"0.002"€555.09
B110054SSStainless Steel54"156 SCFM800°F1 1/2"1.03"54"0.002"€3,146.86
B110048SSStainless Steel48"139.2 SCFM800°F1 1/2"1.03"48"0.002"€2,746.94
EXAIR -

High Efficiency Air Knife Kits, 1/4 Inch FNPT Inlet

Exair air knife kits are used to enhance the working mechanism of air knives for cleaning, drying, cooling or blowoff applications. These kits include a super air knife, shim set, filter separator and a pressure regulator. The super air knives are used for delivering a quiet, hard hitting curtain of air across the entire length for maximum efficiency. Shim set allows increase / decrease in the force & volume of both consumed air & output airflow. Filter separators are ideal for separating water, dirt and scale from compressed air & keeping output clean while pressure regulators (w/ coupler) adjust the pressure required at the point of use and relieve undue pressures on fittings, hoses and tools. All models are CE compliant and are available in overall widths ranging between 3 and 54 inches.

StyleModelMaterialAir Slot WidthAir ConsumptionMax. Temp.Overall DepthOverall ThicknessOverall WidthAir Slot HeightPrice (ex. VAT)
A110203Aluminum3"8.7 SCFM180°F1 3/4"1 11/25"3"0.002"€648.30
A110248Aluminum48"139.2 SCFM180°F1 3/4"1 11/25"48"0.002"€1,932.05
A110206Aluminum6"17.4 SCFM180°F1 3/4"1 11/25"6"0.002"€692.94
A110212Aluminum12"34.8 SCFM180°F1 3/4"1 11/25"12"0.002"€813.11
A110209Aluminum9"26.1 SCFM180°F1 3/4"1 11/25"9"0.002"€780.59
A110254Aluminum54"156 SCFM180°F1 3/4"1 11/25"54"0.002"€2,107.03
RFQ
A110218Aluminum18"52.2 SCFM180°F1 3/4"1 11/25"18"0.002"€1,001.14
A110224Aluminum24"69.6 SCFM180°F1 3/4"1 11/25"24"0.002"€1,138.10
A110230Aluminum30"87 SCFM180°F1 3/4"1 11/25"30"0.002"€1,292.95
A110236Aluminum36"104.4 SCFM180°F1 3/4"1 11/25"36"0.002"€1,479.26
A110242Aluminum42"121.8 SCFM180°F1 3/4"1 11/25"42"0.002"€1,682.66
B110254SSStainless Steel54"156 SCFM800°F1 1/2"1.03"54"0.002"€3,753.74
RFQ
B110236SSStainless Steel36"104.4 SCFM800°F1 1/2"1.03"36"0.002"€2,466.87
B110248SSStainless Steel48"139.2 SCFM800°F1 1/2"1.03"-0.002"€3,212.43
B110230SSStainless Steel30"87 SCFM800°F1 1/2"1.03"30"0.002"€2,148.58
B110242SSStainless Steel42"121.8 SCFM800°F1 1/2"1.03"42"0.002"€2,714.59
B110203SSStainless Steel3"8.7 SCFM800°F1 1/2"1.03"3"0.002"€883.18
B110224SSStainless Steel24"69.6 SCFM800°F1 1/2"1.03"24"0.002"€1,781.24
B110212SSStainless Steel12"34.8 SCFM800°F1 1/2"1.03"12"0.002"€1,299.83
B110209SSStainless Steel9"26.1 SCFM800°F1 1/2"1.03"9"0.002"€1,212.91
B110206SSStainless Steel6"17.4 SCFM800°F1 1/2"1.03"6"0.002"€1,009.12
B110218SSStainless Steel18"52.2 SCFM800°F1 1/2"1.03"18"0.002"€1,547.65
EXAIR -

Air Wipes

StyleModelAir ConsumptionInside Dia.Outside Dia.MaterialAir Slot WidthMax. Temp.Operating PressureOverall DepthPrice (ex. VAT)
A240013.9 SCFM1/2"3 1/4"Aluminum0.002"400°F80 psi to 250 psi1 1/8"€508.09
A240119.1 SCFM1"3 3/4"Aluminum0.002"400°F80 psi to 250 psi1 1/8"€588.59
A240229.5 SCFM2"4 3/4"Aluminum0.002"400°F80 psi to 250 psi1 1/8"€727.97
A240339.8 SCFM3"5 3/4"Aluminum-400°F80 psi to 250 psi1 1/8"€1,213.00
A240450.2 SCFM4"6 3/4"Aluminum-400°F80 psi to 250 psi1 1/8"€1,634.03
EXAIR -

Air Wipe Kits

StyleModelAir ConsumptionInside Dia.Outside Dia.MaterialAir Slot WidthOperating PressureMax. Temp.Overall DepthPrice (ex. VAT)
A245013.9 SCFM1/2"3 1/4"Aluminum0.002"80 psi to 250 psi400°F1 1/8"€798.57
A245119.1 SCFM1"3 3/4"Aluminum0.002"80 psi to 250 psi400°F-€873.55
A245229.5 SCFM2"4 3/4"Aluminum0.002"80 psi to 250 psi-1 1/8"€1,037.15
A245339.8 SCFM3"5 3/4"Aluminum-80 psi to 250 psi400°F1 1/8"€1,280.29
A245450.2 SCFM4"6 3/4"Aluminum-80 psi to 250 psi400°F1 1/8"€2,289.65
EXAIR -

Air Knives

StyleModelTypeAir Slot WidthAir ConsumptionOverall WidthMaterialAir Slot HeightOperating PressureOverall DepthPrice (ex. VAT)
A110084--------€2,929.83
B112030Air Knife Only30"87 SCFM32"Aluminum0.002"10 psi to 250 psi2 1/4"€1,665.68
B112012Air Knife Only12"34.8 SCFM12"Aluminum0.002"10 psi to 250 psi2 1/4"€1,038.26
B112036Air Knife Only36"104.4 SCFM38"Aluminum0.002"10 psi to 250 psi2 1/4"€1,939.16
B112018Air Knife Only18"52.2 SCFM20"Aluminum0.002"10 psi to 250 psi2 1/4"€1,223.89
B112006Air Knife Only6"17.4 SCFM-Aluminum0.002"10 psi to 250 psi2 1/4"€830.89
B112048Air Knife Only48"139.2 SCFM50"Aluminum0.002"10 psi to 250 psi2 1/4"€2,400.46
EXAIR -

Air Knife 1/4 Inch Npt 54 Inch Length Aluminium

ModelItemPrice (ex. VAT)
10054AE9GCQ€1,766.37
VORTEC -

Air Knife, Size Aluminium, 12 Inch Size

ModelItemPrice (ex. VAT)
921-12EA3NXW-
RFQ
VORTEC -

Aluminium Air Knife, With BSP Inlet, 12 Inch Size

ModelItemPrice (ex. VAT)
921-12-BSPEA3NXX-
RFQ
VORTEC -

Aluminium Air Knife, 18 Inch Size

ModelItemPrice (ex. VAT)
921-18EA3NXY-
RFQ
VORTEC -

Aluminium Air Knife, With BSP Inlet, 18 Inch Size

ModelItemPrice (ex. VAT)
921-18-BSPEA3NXZ-
RFQ
VORTEC -

Aluminium Air Knife, 24 Inch Size

ModelItemPrice (ex. VAT)
921-24EA3NYA-
RFQ
VORTEC -

Air Knife, With BSP Inlet, 24 Inch Size, Aluminium

ModelItemPrice (ex. VAT)
921-24-BSPEA3NYB-
RFQ
VORTEC -

Aluminium Air Knife, 3 Inch Size

ModelItemPrice (ex. VAT)
921-3EA3NYC-
RFQ
VORTEC -

Aluminium Air Knife, With BSP Inlet, 3 Inch Size

ModelItemPrice (ex. VAT)
921-3-BSPEA3NYD-
RFQ
VORTEC -

Air Knife, 6 Inch Size, Aluminium

ModelItemPrice (ex. VAT)
921-6EA3NYE-
RFQ
VORTEC -

Aluminium Air Knife, With BSP Inlet, 6 Inch Size

ModelItemPrice (ex. VAT)
921-6-BSPEA3NYF-
RFQ

Air Knives

Choose from a wide range of air knives, air wipes, static eliminating air knives and kits by Exair and Approved Vendors. Air knives are designed to produce a high-pressure laminar flow of air by producing an excellent compression ratio. They are ideal for use in cooling systems, blowing off liquid & debris from products and conveyor line applications. Exair's super air knives deliver a uniform streamline flow with 40:1 compression ratio & air inlet ranging from 8.7 to 156 SCFM, thereby producing a hard hitting blow. They feature aluminium or stainless steel bodies to handle the high compression ratios and 4 to 5 inlet ports for air intake. Depending upon at the material, they can handle airflow temperatures up to 800 deg F. Air wipes by Exair are an annular form of air knives and are designed to serve as an efficient blow-off system. These air wipes feature aluminium bodies with 1/4 inch NPT inlet ports and ring diameters ranging from 0.5 to 4 inches. These air wipes and knives are further offered in kits.

Frequently Asked Questions

How do I control the air pressure and flow rate of an air knife?

  • Air pressure and flow rate can be controlled using various methods, depending on the specific air knife and its application.
  • Some common methods include using a regulator, compressor and a filter for controlling the air pressure and using a restriction orifice or a valve to control the air flow.

How much pressure should be used on these air knives?

250 PSIG.

We are here to help!

Looking for a part not listed here?