Air Curtain Cabinets

Filter

DAYTON -

Cabinets

StyleModelMPNPrice (ex. VAT)
ACCAB25CCAB25€163.20
BCCAB36CCAB36€191.40
CCCAB42CCAB42€196.44
DCCAB48CCAB48€214.61
ECCAB60CCAB60€250.93
INSTOCK -

Cabinets

StyleModelTypeWidthHeightDepthPrice (ex. VAT)
AGRJTP925-18PADA Height-32 5/8"22"€1,510.86
BGRJTP163-36Sitting Height36"27.562"22"€1,746.50
CGRJTP070-24PSitting Height24"27.562"-€1,965.21
DGRJTP189-48SLASYStanding Height-35 1/8"22"€8,265.53
EGRJTP189-36SLASYStanding Height36"35 1/8"22"€6,700.74
FGRJTP189-24SLASStanding Height24"-22"€5,268.27
GGRJTP190-32SEStanding Height32 7/8"35 1/8"22"€1,573.21
HGRJTP186-58Standing Height58"35 1/8"22"€1,968.20
IGRJTP186-52Standing Height52"35 1/8"22"€1,794.02
JGRJTP106-42PStanding Height42"35 1/8"-€2,492.51
KGRJTP103-30Standing Height30"--€1,591.27
LGRJTP820-24Suspended Cabinet24"-22"€1,855.39
MGRJTP820-18Suspended Cabinet-23"-€1,677.04
DAYTON -

Commercial/Industrial-Duty Air Curtain Cabinets

Dayton air curtain cabinets are designed to shield the motor or blower assemblies of an air curtain system. These modular cabinets feature painted steel / stainless steel construction for durability and have contemporary design with natural beige finish for an aesthetic appeal. They are pre-wired with a moulded plug / cord for quick and easy installation. Choose from a wide range of these air curtain cabinets, available in 36, 38, 42, 48 and 60 inch width options.

StyleModelDepthMaterialWidthHeightPrice (ex. VAT)
A6E82212 1/2"Steel60"15 3/4"€899.28
RFQ
B6E82612 1/2"Steel36"15 3/4"€568.92
B4YN9812 1/2"Stainless Steel36"15 3/4"€1,285.85
B6E82512 1/2"Steel38"15 3/4"€617.05
B6E82412 1/2"Steel42"15 3/4"€656.95
B4YN9912 1/2"Stainless Steel48"15 3/4"€1,563.97
A6E82313"Steel-15 3/4"€662.66
SAFETY TECHNOLOGY INTERNATIONAL -

Cabinet Metal 7 Length x 12 Height x 3-1/2 Width

ModelItemPrice (ex. VAT)
STI-EM07123.5AG2AEE€28.88
DAYTON -

Terminal

ModelItemPrice (ex. VAT)
TER3PCJ3PVR€15.93

Air Curtain Cabinets

Dayton air curtain cabinets are designed for use with blower / motor assemblies on drive-through windows, loading docks, open entrances for preventing fumes, insects and external contaminants from entering into the building. These air doors feature painted steel / stainless steel construction for protecting the internal assembly against corrosive fluids, accidental blows & harsh industrial conditions and selected models further come pre-wired with a moulded plug / cord assembly for ease-of-installation.

We are here to help!

Looking for a part not listed here?