Air Brake Tubing

Filter

SYNFLEX -

Air Brake, Tubing

StyleModelLengthColorMaterialOutside Dia.Max. Working PressurePrice (ex. VAT)
A3270-0610A100 ft.BlackPolyamide, Polyester3/8"-€297.99
B3270-0616A100 ft.BluePolyamide, Polyester3/8"-€318.27
C4247-0412-100100 ft.RedSolstice1/4"300 psi€146.44
D4247-0413-100100 ft.OrangeSolstice-300 psi€151.03
E4247-0415-100100 ft.GreenSolstice1/4"300 psi€149.34
B4247-0416-100100 ft.BlueSolstice1/4"300 psi€149.71
F3270-0614A100 ft.YellowPolyamide, Polyester--€312.92
A4245-0520A100 ft.BlackPolyamide0.312"-€205.63
D3270-0613A100 ft.OrangePolyamide, Polyester--€287.81
E3270-0615A100 ft.GreenPolyamide, Polyester3/8"-€309.69
A3270-0810A100 ft.BlackPolyamide, Polyester1/2"-€370.72
C3270-0612A100 ft.RedPolyamide, Polyester--€308.60
C3270-0812A100 ft.RedPolyamide, Polyester1/2"-€392.41
D3270-0813A100 ft.OrangePolyamide, Polyester1/2"-€332.51
F3270-0814A100 ft.YellowPolyamide, Polyester1/2"-€382.02
E3270-0815A100 ft.GreenPolyamide, Polyester1/2"-€376.91
B3270-0816A100 ft.BluePolyamide, Polyester1/2"-€376.13
A3270-1010A100 ft.BlackPolyamide, Polyester5/8"-€626.53
C3270-1012A100 ft.RedPolyamide, Polyester5/8"-€617.21
D3270-1013A100 ft.OrangePolyamide, Polyester5/8"-€622.76
E3270-1015A100 ft.GreenPolyamide, Polyester5/8"-€637.41
A4247-0410-100100 ft.BlackSolstice-300 psi€165.21
B3270-1016A100 ft.BluePolyamide, Polyester5/8"-€653.55
D3270-1213A100 ft.OrangePolyamide, Polyester3/4"-€745.69
E3270-1215A100 ft.GreenPolyamide, Polyester3/4"-€729.68
PARKER -

1120 Series Air Brake Tubing

Parker air brake tubing are engineered for brake system connections that maintain a constant relationship between couplings during vehicle operation. They are manufactured from nylon and are available in more than ten colors for quick recognition of lines. These tubings maintain extended dimensional integrity and operate up to 200 degrees F. Choose from a range of these air brake tubings, available in 100, 250 and 1000 inch lengths.

StyleModelLengthColorOutside Dia.MaterialMax. Working PressurePrice (ex. VAT)
A1120-8B-YEL-100100 ft.Yellow1/2"Nylon150 psi€460.38
B1120-2A-RED-100100 ft.Red1/8"Nylon150 psi€118.73
B1120-8B-RED-100100 ft.Red1/2"Nylon150 psi€393.25
C1120-8B-ORG-100100 ft.Orange1/2"Nylon150 psi€455.64
D1120-8B-GRN-100100 ft.Green1/2"Nylon150 psi€407.58
E1120-8B-BLU-100100 ft.Blue1/2"Nylon150 psi€393.25
F1120-8B-BLK-100100 ft.Black1/2"Nylon150 psi€357.87
F1120-3A-BLK-100100 ft.Black-Nylon150 psi€184.81
A1120-2A-YEL-100100 ft.Yellow1/8"Nylon150 psi€118.73
F1120-4A-BLK-100100 ft.Black1/4"Nylon150 psi€161.50
F1120-2A-BLK-100100 ft.Black1/8"Nylon150 psi€104.04
F1120-2.5-BLK-100100 ft.Black0.156"Nylon150 psi€233.07
D1120-12B-GRN-100100 ft.Green3/4"Nylon150 psi€902.32
E1120-2A-BLU-100100 ft.Blue1/8"Nylon150 psi€118.01
F1120-10B-BLK-100100 ft.Black5/8"Nylon150 psi€671.10
D1120-10B-GRN-100100 ft.Green5/8"Nylon150 psi€667.16
B1120-10B-RED-100100 ft.Red5/8"Nylon150 psi€667.16
F1120-12B-BLK-100100 ft.Black3/4"Nylon150 psi€847.43
B1120-4A-RED-250250 ft.Red1/4"Nylon150 psi€578.13
A1120-4A-YEL-250250 ft.Yellow1/4"Nylon150 psi€584.77
C1120-4A-ORG-250250 ft.Orange1/4"Nylon150 psi€599.66
D1120-4A-GRN-250250 ft.Green1/4"Nylon150 psi€579.43
E1120-4A-BLU-250250 ft.Blue1/4"Nylon150 psi€414.08
F1120-4A-BLK-250250 ft.Black1/4"Nylon150 psi€412.12
F1120-2.5-BLK-250250 ft.Black0.156"Nylon150 psi€392.03
VELVAC -

Air Assembly Sets

StyleModelLengthColorMaterialOutside Dia.Price (ex. VAT)
A02263715 ft.RedNylon1/2"€103.87
B02264015 ft.RedNylon-€103.87
C02263915 ft.Blue, RedNylon-€177.05
D02263815 ft.BlueNylon-€102.02
E02263615 ft.Blue, RedNylon-€177.05
F02264115 ft.BlueNylon-€98.41
G02202852"GrayNylon-€46.81
VELVAC -

Air Brake Hoses

StyleModelOutside Dia.ColorMaterialLengthPrice (ex. VAT)
A0220011/2"Blue, RedNylon15 ft.€113.21
B0220081/2"BlueNylon15 ft.€54.48
C0220051/2"RedNylon-€61.75
D1460443/8"BlackRubber44"€28.20
DIXON -

Air Brake Tubings

StyleModelColorOutside Dia.LengthMaterialPrice (ex. VAT)
AJ844-10-BL-100Black5/8"100 ft.Nylon€807.36
AJ844-12-BL-100Black3/4"100 ft.Nylon€999.29
AJ844-06-BL-100Black3/8"100 ft.Nylon€335.87
AJ844-04-BL-100Black1/4"100 ft.Nylon€132.08
AJ844-03-BL-100Black-100 ft.Nylon€79.78
AJ844-08-BL-100Black1/2"100 ft.Nylon€466.46
BJ844-06-B-100Blue3/8"100 ft.Nylon€354.51
BJ844-04-B-100Blue1/4"100 ft.Nylon€132.08
BJ844-04-R-100Red1/4"100 ft.Nylon€132.08
BJ844-06-R-100Red3/8"100 ft.Nylon€349.86
SYNFLEX -

Air Brake Tubing Green 25 m

ModelItemPrice (ex. VAT)
327006150025-
RFQ
SYNFLEX -

Air Brake Tubing Red 25 m

ModelItemPrice (ex. VAT)
327010120025-
RFQ
SYNFLEX -

Air Brake Tubing Green 50 m

ModelItemPrice (ex. VAT)
327008150050-
RFQ
SYNFLEX -

Air Brake Tubing Black 25 m

ModelItemPrice (ex. VAT)
4245052025-
RFQ
SYNFLEX -

Air Brake Tubing Green 25 m

ModelItemPrice (ex. VAT)
4247041525-
RFQ
SYNFLEX -

Air Brake Tubing Black 25 m

ModelItemPrice (ex. VAT)
327010100025-
RFQ

Air Brake Tubing

Air brake tubings are designed for use in conjunction with brake systems to help maintain the fixed position of couplings during vehicle operation. Raptor Supplies offers a wide range of air brake tubings from brands like Parker, Velvac and Synflex. Parker tubings are made of nylon and are offered in more than ten color options for quick and easy identification of lines. They are primarily classified under two categories: Type A (single-wall extruded nylon) and Type B (nylon core, fibre reinforcement, nylon jacket) tubings that are designed in accordance with SAE standards. Also, these tubings are 100 % pressure tested and capable of handling temperatures up to 200 degrees F (93 degrees C). Air brake tubings from Synflex offer superior abrasion resistance and outperforms rubber and Nylon11 tubings which in turn provides a better service life in harsh working conditions. The unique construction of Synflex Eclipse tubings promote burr-free cuts and facilitate improved installation using either push-to-connect or compression fittings. They are accustomed to experiencing higher temperatures in comparison to traditional nylon tubings (-65 degrees F to 200 degrees F). Choose from a wide range of these air brake tubings available in Nylon, polyamide, rubber and solstice material options on Raptor Supplies.

We are here to help!

Looking for a part not listed here?