VELVAC

Since 1934, Velvac has been providing high-quality automobile components ideal for applications in RVs, buses, fire trucks, ambulances and refuse & fleet vehicles. Its extensive catalogue includes air brake tubings, automotive mini circuit breakers, wires / cables, fork terminals, fittings, valves, filters, hoses and pneumatic cylinders. The brand offers highly reliable type III automotive circuit breakers made up of UL-rated 94VO thermoset plastic which is flame resistant and capable of withstanding a power supply of 30 VDC and 150 A. Velvac also offers hi-quality trailer cables with an outer black thermoplastic jacket which provides ease in installation and resistance against abrasion, road salts and oil. These durable cables feature colour-coded wires for easy identification and a soft-annealed stranded copper conductor that delivers excellent conductivity and high-flexibility. Choose from a wide range of these cables along with other company products, such as general terminal kits, related parts and accessories on Raptor Supplies.

See More

Request a Quote

Product Categories

VELVAC Truck Mirrors

Truck MirrorsIncludes tubing & mirrors, in addition to bracket, tubing, mounting and replacement kits. Stick-on mirrors for trucks and trailers to provide enhanced visibility. Aluminium constructed convex mirrors to offer wide angle coverage(118 Products)

VELVAC Ring Terminals

Ring Terminals(32 Products)

VELVAC Gladhand Accessories

Gladhand AccessoriesIncludes gladhand seals, dummy couplings, emergency seals, extension handles, glad lock assemblies, gladhand grips, hose suspenders kits, tender kits and Stow-A-Way plug holders. Ideal for trucks and semi-trucks(31 Products)

VELVAC Rubber Hose Accessories

Rubber Hose AccessoriesInclude hose holders, pogo sticks and support springs. Pogo sticks provide excellent support for air, vacuum & electrical lines and feature polyester-coated steel springs to withstand up to 90 degree vertical bends. Available in stainless steel and plated steel options(18 Products)

VELVAC Wire Disconnects

Wire Disconnects(18 Products)

VELVAC Splice Connectors

Splice Connectors(16 Products)

VELVAC Air Brake Tubing

Air Brake TubingUsed in conjunction with brake systems to maintain the fixed position of couplings during vehicle operation. Velvac rubber made air brake hoses allow gasoline assemblies to dispense gasoline quickly & easily(11 Products)

VELVAC Fork Terminals

Fork Terminals(11 Products)

VELVAC Gladhands

GladhandsAvailable in 1/4, 1/2 and 3/8 inch port sizes. Allow secure connection between pressurised air hoses and brake lines in trucks, semi-tractors or trailers. Feature polyurethane seal for leakproof operation and colour coding for various connection types(11 Products)

VELVAC Towing Accessories

Towing Accessories(11 Products)

VELVAC Pneumatic Cylinders

Pneumatic Cylinders(10 Products)

VELVAC Portable Air Tanks

Portable Air Tanks(9 Products)

VELVAC Rubber Hoses

Rubber HosesDesigned to carry fluids from the engine to different components of the vehicle. Feature PTFE inner tubes to reduce carbon build and withstand high temperatures. Equipped with fittings on the ends for tight connection. Available in 18, 24, 36, 52, 54, 72 and 84 inch lengths(8 Products)

VELVAC Parts

Parts(7 Products)

VELVAC Automotive Mini Circuit Breakers

Automotive Mini Circuit BreakersType 3 Series circuit breakers for use with auxiliary and accessory circuits. Feature UL-94V-0 thermoset plastic construction for reliable operation and plug-in mounting for easy installation. Available in current ratings of 60A, 80A, 100A, 120A and 150A(6 Products)

VELVAC Power Supply Cord

Power Supply Cord(6 Products)

VELVAC Exterior Automotive Accessories

Exterior Automotive AccessoriesAluminium & brass fuel caps designed to prevent harmful fuel gases from escaping the engine; feature 8 threads per inch. Selected models include cap, bail and patented Loc-Gard to protect from moisture & contaminants. Available in non-vented and vented types(5 Products)

VELVAC Parts Kit

Parts Kit(4 Products)

VELVAC Battery Accessories

Battery AccessoriesBattery disconnect switches designed to cut all connections in a vehicle. Single pole switches having negative polarity with bolt type connections for reliable operation. Maximum current rating of 175A (continuous)(1 Product)

VELVAC Brass Air Brake Connectors and Accessories

Brass Air Brake Connectors and AccessoriesAir brake inserts used with compression fittings; ideal for 3/16 inch tubes. Provide secure connection in vehicles and machinery and feature metal construction for durability. Available in 1.5 inch length(1 Product)

VELVAC Shrink Tubing

Shrink Tubing(1 Product)

VELVAC Wire Terminal Kits

Wire Terminal Kits(1 Product)

About Velvac

Since 1934, Velvac has been providing high-quality automobile components ideal for applications in RVs, buses, fire trucks, ambulances and refuse & fleet vehicles. Its extensive catalogue includes air brake tubings, automotive mini circuit breakers, wires / cables, fork terminals, fittings, valves, filters, hoses and pneumatic cylinders. The brand offers highly reliable type III automotive circuit breakers made up of UL-rated 94VO thermoset plastic which is flame resistant and capable of withstanding a power supply of 30 VDC and 150 A. Velvac also offers hi-quality trailer cables with an outer black thermoplastic jacket which provides ease in installation and resistance against abrasion, road salts and oil. These durable cables feature colour-coded wires for easy identification and a soft-annealed stranded copper conductor that delivers excellent conductivity and high-flexibility. Choose from a wide range of these cables along with other company products, such as general terminal kits, related parts and accessories on Raptor Supplies.