AC Current Line Splitters

Filter

WOODHEAD -

120080 Series Line Splitter

StyleModelTemp. RangeCable Jacket MaterialTypeKeywayNumber Of PolesCable Jacket Color
A1200800112------
RFQ
A1200800078------
RFQ
A1200800107------
RFQ
A1200800104------
RFQ
A1200800092------
RFQ
A1200800087------
RFQ
A1200800077------
RFQ
A1200800113------
RFQ
A1200800079------
RFQ
A1200800115------
RFQ
A1200800085------
RFQ
A1200800090------
RFQ
A1200800105------
RFQ
A1200800106------
RFQ
A1200800091------
RFQ
A1200800114------
RFQ
A1200800086------
RFQ
A1200800080------
RFQ
A1200800088------
RFQ
B1200800081-30°C to +80°CTPEMaleSingle3Yellow
RFQ
B1200800116-30°C to +80°CTPEMaleSingle3Yellow
RFQ
C1200800089-30°C to +80°CTPEMaleSingle3Yellow
RFQ
B1200800108-30°C to +80°CTPEMaleSingle3Yellow
RFQ
B1200800083-30°C to +90°CTPEMaleSingle3Yellow
RFQ
B1200800118-30°C to +90°CTPEMaleSingle3Yellow
RFQ
WOODHEAD -

120089 Series Line Splitter

StyleModelNumber Of PolesTemp. RangeTypeKeywayCable Jacket Color
A1200890030-----
RFQ
B12008900313-20°C to +90°CMaleSingleBlack
RFQ
B12008900334-25°C to +90°CMaleSingleBlack
RFQ
StyleModelNumber Of PolesTemp. RangeCable Jacket MaterialTypeKeywayCable Jacket Color
A1200680305------
RFQ
A1200680163------
RFQ
A1200680216------
RFQ
A1200680109------
RFQ
A1200680116------
RFQ
A1200680180------
RFQ
A1200680186------
RFQ
A1200680102------
RFQ
A1200680017------
RFQ
A1200680044------
RFQ
A1200680042------
RFQ
A1200680314------
RFQ
A1200680160------
RFQ
A1200680207------
RFQ
A1200680020------
RFQ
A1200680048------
RFQ
A1200680159------
RFQ
A1200680220------
RFQ
A1200680112------
RFQ
A1200680119------
RFQ
A1200680214------
RFQ
A1200680218------
RFQ
A1200680297------
RFQ
A1200680050------
RFQ
A1200680114------
RFQ
EXTECH -

Separator Ac Line

ModelItemPrice (ex. VAT)
480172AD3HGM€30.25
KLEIN TOOLS -

Line Splitter, 4.67 Inch Height

ModelItemPrice (ex. VAT)
69409CE4WQC€30.47
REED INSTRUMENTS -

AC 2-Way/3-Way Line Splitter

ModelItemPrice (ex. VAT)
R5400CD4DFU€21.49
SOUTHWIRE COMPANY -

AC Line Splitter, 300 V

ModelItemPrice (ex. VAT)
65032440CG6KZE€5.94
HOFFMAN -

Splitter Box Block Assemblies, 225A, Aluminium

ModelItemPrice (ex. VAT)
ASBB225CH8EQN€65.85
HOFFMAN -

Splitter Box Block Assemblies, 125A, Aluminium

ModelItemPrice (ex. VAT)
ASBB125CH8EQM€56.61
HOFFMAN -

Splitter Box Block Assemblies, 85A, Aluminium

ModelItemPrice (ex. VAT)
ASBB85CH8EQQ€50.28
HOFFMAN -

Splitter Box Block Assemblies, 400A, Aluminium

ModelItemPrice (ex. VAT)
ASBB400RCH8EQP€213.96
HOFFMAN -

Splitter, 5 Way

ModelItemPrice (ex. VAT)
DSPLITCH8HXG€83.28
SUPCO -

AC Line Splitter, X1/X10, Clamp Meter, 250VAC, 15 A

ModelItemPrice (ex. VAT)
IDVMSPLITTERCU4VPP€28.60
WOODHEAD -

In-Line Splitter, 5 Pole Male to Pole Female

ModelItemPrice (ex. VAT)
1300390396CH3ALH-
RFQ

AC Current Line Splitters

AC current line splitters offer safe and accurate amperage measurements without cutting off the plug and separating the conductors. Raptor Supplies offers a huge range of AC current line splitters from brands such as Reed Instruments and Extech. Reed Instruments slitters enable a clamp meter with jaw size of 0.75 inches or above to measure AC current on a 2-wire or 3-wire power cord up to 15A. These current line splitters are Cat II 600 V safety rated and increase basic meter sensitivity by a factor of 10. Extech current line splitters feature two Voltage Test jacks that allow measuring voltage using a multimeter. Plug the power connector into the line splitter to separate the hot / live conductor from the neutral and ground points for easy & safe current measurements.

We are here to help!

Looking for a part not listed here?