WILTON TOOLS Bar Pipe And L Clamps

Bar pipes and L-clamps by Wilton feature sliding ends that can be adjusted according to the length of a workpiece before applying pressure. These Wilton tools are suitable for woodworking 7 assembly applications and have a maximum load holding capacity of 4880 lb.

Filter

WILTON TOOLS -

Lever Bar Clamps

StyleModelMax. Jaw OpeningThroat DepthTypeHandle LengthLoad CapacityOpeningBar ThicknessBar WidthPrice (ex. VAT)
A868108"4"Ratcheting F Clamp20"1200 lbs.8"1 1/2"1/2"€113.68
A8680012"2 3/8"Ratcheting F Clamp12"1100 lbs.4"1 1/2"1/2"€91.65
A8682012"5 1/2"Deep Reach L Clamp12"1770 lbs.12"1 3/16"0.5625"€138.71
A8683024"4 3/4"Deep Reach L Clamp24"1770 lbs.20"1 3/16"0.5625"€155.10
WILTON TOOLS -

F-Clamps

StyleModelMax. Jaw OpeningThroat DepthPad TypeLoad CapacityBar ThicknessNominal Rail SizeBar WidthNominal Clamping PressurePrice (ex. VAT)
A860004"2 1/4"Replaceable, V Groove400 lbs.1/4"7/16" x 7/32"0.4375"400 psi€34.53
B861008"4"Replaceable, V Groove660 lbs.3/8"3/4" x 3/8"3/4"660 psi€66.71
C861308"4 3/4"Replaceable, V Groove1200 lbs.0.4375"7/8" x 7/16"0.875"-€98.13
C862008"4 3/4"V Grooved1800 lbs.1/2"1" x 15/32"1"-€106.11
D2400S-8C8"5 1/2"Replaceable, V Groove2660 lbs.19/32"1 3/16" x 19/32"-2660 psi-
RFQ
A860108"2 1/4"Replaceable, V Groove400 lbs.1/4"7/16" x 7/32"0.4375"400 psi€42.54
E8641012"5 1/2"Replaceable, V Groove2660 lbs.5/8"1 3/16" x 19/32"-2660 psi€240.98
F8614012"4 3/4"Replaceable, V Groove1200 lbs.0.4375"7/8" x 7/16"0.875"-€113.06
G8611012"4"Replaceable, V Groove660 lbs.3/8"3/4" x 3/8"3/4"660 psi€74.58
H8650012"7"Replaceable, V Groove4880 lbs.13/16"1 9/16" x 25/32"--€362.08
I8621012"5 1/2"Replaceable, V Groove1800 lbs.1/2"1" x 15/32"1"-€115.74
J8602012"2 1/4"Replaceable, V Groove400 lbs.1/4"7/16" x 7/32"0.4375"400 psi€50.75
D8642016"4 3/4"Replaceable, V Groove2660 lbs.5/8"1 3/16" x 19/32"-2660 psi€248.97
C8612018"4"Replaceable, V Groove660 lbs.3/8"3/4" x 3/8"3/4"660 psi€79.86
C8615018"4 3/4"Replaceable, V Groove1200 lbs.0.4375"7/8" x 7/16"0.875"-€115.92
K8622018"4 3/4"Replaceable, V Groove1800 lbs.1/2"1" x 15/32"1"-€145.08
L8651018"7"Replaceable, V Groove4880 lbs.13/16"1 9/16" x 25/32"--€391.05
M8643020"5 1/2"Replaceable, V Groove2660 lbs.5/8"1 3/16" x 19/32"-2660 psi€266.19
N8652024"7"Replaceable, V Groove4880 lbs.13/16"1 9/16" x 25/32"--€391.07
C8623024"4 3/4"Replaceable, V Groove1800 lbs.1/2"1" x 15/32"1"-€147.30
C8616024"4 3/4"Replaceable, V Groove1200 lbs.0.4375"7/8" x 7/16"0.875"-€116.46
D8644024"4 3/4"Replaceable, V Groove2660 lbs.5/8"1 3/16" x 19/32"-2660 psi€282.76
D8653036"7"Replaceable, V Groove4880 lbs.13/16"1 9/16" x 25/32"--€466.48
D8654048"7"Replaceable, V Groove4880 lbs.13/16"1 9/16" x 25/32"--€512.38

We are here to help!

Looking for a part not listed here?