VULCAN Cartridge Heaters

10-inch, swaged cartridge heaters ideal for heating solids in close tolerance holes of laminating or moulding equipment. Feature precision-sized diameters (1/4 - 1 inch) for optimum heat transfer

Filter

VULCAN -

Swaged Cartridge Heater, 240 Volt, 10" Leads

StyleModelWatt DensityDiameterLengthWattageVoltageLead LengthMaterial PropertiesGradePrice (ex. VAT)
AC758B28 W/sq. in.3/4"8"-240V AC10"-304€93.84
AC3830B34 W/sq. in.3/8"--240V AC10"-304€54.30
AC5170B35 W/sq. in.-6"300 W240V AC10"-304€52.23
AC6360B41 W/sq. in.5/8"--240V AC10"-304€82.78
BTB6031B46 W/sq. in.5/8"6"500 W240V AC10"Corrosion Resistant Coated-€99.45
BTB6025B57 W/sq. in.5/8"5"500 W240V AC10"Corrosion Resistant Coated-€128.65
BTB505B64 W/sq. in.1/2"3"250 W240V AC10"Corrosion Resistant Coated-€80.82
BTB507B71 W/sq. in.1/2"5"500 W240V AC10"Corrosion Resistant Coated-€88.45
BTB386B73 W/sq. in.3/8"4"300 W240V AC10"Corrosion Resistant Coated-€88.33
BTB388B77 W/sq. in.3/8"6"500 W240V AC10"Corrosion Resistant Coated-€85.77
BTB703B77 W/sq. in.3/4"6"1000 W240V AC10"Corrosion Resistant Coated-€108.31
BTB6214B80 W/sq. in.-4"550 W240V AC10"Corrosion Resistant Coated-€59.45
BTB3816B85 W/sq. in.3/8"2"150 W240V AC10"Corrosion Resistant Coated-€90.22
BTB3035B85 W/sq. in.3/8"2 1/2"200 W240V AC10"Corrosion Resistant Coated-€74.46
BTB3070B95 W/sq. in.3/8"5"500 W240V AC10"Corrosion Resistant Coated-€90.45
BTB501B96 W/sq. in.1/2"1 1/2"150 W240V AC10"Corrosion Resistant Coated-€71.27
BTB506B100 W/sq. in.1/2"4"550 W240V AC10"Corrosion Resistant Coated-€78.10
BTB5015B102 W/sq. in.1/2"3"400 W240V AC10"Corrosion Resistant Coated-€74.65
BTB3821B114 W/sq. in.3/8"2"200 W240V AC10"Corrosion Resistant Coated-€77.85
BTB380B115 W/sq. in.3/8"1 1/4"100 W240V AC10"Corrosion Resistant Coated-€82.34
BTB3815B172 W/sq. in.3/8"1 1/4"150 W240V AC10"Corrosion Resistant Coated-€103.25
BTB5055B192 W/sq. in.1/2"3"750 W240V AC10"Corrosion Resistant Coated-€114.35
VULCAN -

Swaged Cartridge Heater, 120 Volt, 10" Leads

Vulcan swaged cartridge heaters are used for providing concentrated heat into drilled holes of dies, platens and metal blocks. These units have a compact design offered both in high and low watt densities (19 - 172 W / sq.in.) to accomplish the intended application. They feature a 304 stainless-steel sheath for excellent thermal conductivity and resisting oxidation reactions & scaling, and an end disc for positive sealing against ingress of moisture & contaminants. These units are integrated with a nickel-chrome resistance wire, wounded around a precision ceramic core, for a proper seating inside the sheath which is further filled with pure magnesium oxide powder. Choose from a wide range of these swaged cartridge heaters available in 3/4 to 1 inch diameter variants on Raptor Supplies.

StyleModelWatt DensityDiameterLengthWattageLead LengthMaterial PropertiesGradePrice (ex. VAT)
AC210A19 W/sq. in.1/4"7 1/2"-10"-304€81.48
AC692A27 W/sq. in.5/8"7"350 W10"-304€67.98
AC758A28 W/sq. in.3/4"8"-10"-304€77.88
AC627A31 W/sq. in.5/8"4 1/2"240 W10"-304€57.78
AC9770A33 W/sq. in.1"6 3/8"600 W10"-304€93.92
AC3830A34 W/sq. in.3/8"--10"-304€50.87
AC3840A34 W/sq. in.3/8"--10"-304€67.64
AC5170A35 W/sq. in.-6"300 W10"-304€59.03
AC3930A36 W/sq. in.3/8"4"-10"-304€62.59
AC766A36 W/sq. in.3/4"4"300 W--304€72.49
AC3940A38 W/sq. in.3/8"5"-10"-304€54.27
AC6360A41 W/sq. in.5/8"--10"-304€76.93
AC5180A42 W/sq. in.-2"-10"-304€61.39
AC3910A42 W/sq. in.3/8"1 1/2"-10"-304€48.62
BTB5065A46 W/sq. in.1/2"4"250 W10"Corrosion Resistant Coated-€88.55
BTB505A64 W/sq. in.1/2"3"250 W10"Corrosion Resistant Coated-€117.32
BTB507A71 W/sq. in.1/2"5"500 W10"Corrosion Resistant Coated-€86.70
BTB386A73 W/sq. in.3/8"4"300 W10"Corrosion Resistant Coated-€79.17
BTB388A77 W/sq. in.3/8"6"500 W10"Corrosion Resistant Coated-€85.96
BTB6214A80 W/sq. in.5/8"4"550 W10"Corrosion Resistant Coated-€87.63
BTB5013A85 W/sq. in.1/2"2"200 W10"Corrosion Resistant Coated-€79.99
BTB3816A85 W/sq. in.3/8"2"150 W10"Corrosion Resistant Coated-€89.10
BTB3035A85 W/sq. in.3/8"2 1/2"200 W10"Corrosion Resistant Coated-€86.68
BTB381A86 W/sq. in.3/8"1 1/2"100 W10"Corrosion Resistant Coated-€75.31
BTB3070A95 W/sq. in.3/8"5"500 W10"Corrosion Resistant Coated-€73.62

We are here to help!

Looking for a part not listed here?