VELVAC Rubber Hoses

Designed to carry fluids from the engine to different components of the vehicle. Feature PTFE inner tubes to reduce carbon build and withstand high temperatures. Equipped with fittings on the ends for tight connection. Available in 18, 24, 36, 52, 54, 72 and 84 inch lengths

Filter

VELVAC -

Air Compressor Hose 5/8 Inch

StyleModelInside Dia.Temp. RangeColorOperating PressureMale Thread (in.)Price (ex. VAT)
A1425841/2"-100°F to +450°FSilver1500 psi-€257.53
B1426181/2"-100°F to +450°FSilver1500 psi0.625"€174.58
A1426241/2"-100°F to +450°FSilver1500 psi-€179.49
C1425181/2"-100°F to +450°FSilver1500 psi-€93.42
A1425361/2"-100°F to +450°FSilver1500 psi-€131.99
A1425521/2"-100°F to +450°FSilver1500 psi-€182.71
A1425541/2"-100°F to +450°FSilver1500 psi-€179.16
A1425721/2"-100°F to +450°FSilver1500 psi-€226.04

We are here to help!

Looking for a part not listed here?