UNITHERM

UniTherm International Inc. is a leading manufacturer of insulation systems and equipment for personnel protection. Its extensive catalogue includes measuring tapes, ceramic fibre insulation, pipe insulation sheets and plumbing speciality tools. The brand's ceramic fibre insulation blankets are made from bulk fibres to provide exceptional length & uniform distribution. These blankets are mechanically sewed together with double needles for better integrity to the surface on both sides. They offer thermal shock resistance and excellent heat insulation, making them ideal for applications including fire protection as well as for the metal, ceramic and glass production industries. For use with insulation throw blankets, Unitherm offers durable straps made of fibreglass. These straps are equipped with steel roller buckles for easy adjustments and secure fit. Choose from a wide range of UniTherm insulation staps with buckles, available in packs of 6 on Raptor Supplies.

See More

Request a Quote

Product Categories

UNITHERM Spray Shields

Spray ShieldsDesigned to prevent harmful spray-outs and mist formation caused by failing pipe joints or corrosive, toxic and hazardous liquids such as oil, steam and acid. Selected models feature woven fibreglass fabric saturated with PTFE resins, and pigmented Teflon coated on both sides(26 Products)

UNITHERM Insulated Pipe Fitting Covers

Insulated Pipe Fitting CoversWrapped around pipes for uniform heat distribution and preventing heat loss in plumbing systems. Feature a FirePro fire protection system equipped with a Teflon-coated exterior body and high-temperature resistant ceramic fibre core. Removable & reusable with simple & quick installation facility(506 Products)

UNITHERM Ceramic Fiber Insulation

Ceramic Fiber InsulationUsed for preventing pipes from freezing in frigid temperatures and act as a heat barrier. Feature aluminum silicate fibre / alumina & silicate construction to withstand temperatures up to 2300 degrees F. Available in wall thicknesses ranging from 1/2 to 2 inches(55 Products)

UNITHERM Pipe Insulation

Pipe InsulationIncludes colloidal silica rigidisers, hubs, insulated mats, shields and straps for installations on pumps, pipes, valves and pipe fittings. Prevent heat loss and reduce the energy consumption rates. Offered in lengths of 24, 36 and 48 inches(13 Products)

UNITHERM Pipe Insulation Sheets

Pipe Insulation SheetsInsulated sheets / throw blankets / pipe jackets wrapped around hot water pipes to resist heat dissipation and reduce the noise levels. Throw blankets capable of providing insulation at temperatures up to 2000 degrees F(98 Products)

UNITHERM Heating Cables

Heating CablesPTFE constant wattage heating cables suitable for providing frost protection and maintaining temperatures in tanks or piping. Can supply a fixed amount of heat, at any point across the length, in response to local temperature fluctuations(5 Products)

UNITHERM Drum Heaters

Drum HeatersFreezePro drum / tote tank insulation jackets designed to provide thermal stability in temperature-sensitive products. Feature an all-in-one design to simplify the overall system configuration requirements while handling, transporting and storing fluids, corrosive chemicals and bulk materials(20 Products)

UNITHERM Parts

Parts(12 Products)

UNITHERM Pipe Insulation Wrap

Pipe Insulation WrapThermaSleeve wraps used to insulate dryer hoses, hydraulic lines and hot pipes & air ducts for ensuring heat loss minimisation. Feature fibreglass construction and heat-treated E-grade jackets for handling excessive outdoor exposure(6 Products)

UNITHERM Liquid Storage Tank Accessories

Liquid Storage Tank AccessoriesTote tank lids ideal for use with FreezePro tote tank heat-trace insulation blankets, with each side covering the entire top surface of the IBC tote. Provide a uniform, directional heat distribution in pipelines, drums, tanks and buckets(5 Products)

UNITHERM Measuring Tapes

Measuring TapesSuitable for measuring high-temperature surfaces while installing insulation layers in construction, architectural or engineering services. Feature blades made of cloth for smooth use on rough and textured surfaces(5 Products)

UNITHERM Insulation Boards

Insulation BoardsProvide rigid board insulation between molds and platens, around mold perimeters, or on sheet dies. Capable of machining countersinks, through holes, & counterbores. Offer non-permeability to high-frequency waves and can resist flame & heat at temperatures up to 1832 degrees F(3 Products)

UNITHERM Plumbing Specialty Tools

Plumbing Specialty ToolsC rings designed to provide a high sealing level under both liquid and gas media. Feature sharp tips to enhance the piercing capability. Separate lacing wires also available(3 Products)

UNITHERM Conduit

Conduit(2 Products)

UNITHERM Drum Accessories

Drum AccessoriesUsed in conjunction with the FreezePro tote tank heat-trace insulation blankets to help conserve energy and reduce the time required to heat materials. Deliver a uniform and directional heat distribution to tanks, drums, pipelines, buckets and IBC totes(2 Products)

UNITHERM Electric Impact Wrenches

Electric Impact WrenchesIdeal for tightening or loosening large bolts, lug nuts and frozen or rusted fasteners. Deliver very high rotational torque as compared to regular power drivers. Feature an open-nose design for extracting jammed nails and a die-casting aluminum body for longer service life(2 Products)

UNITHERM Grommets

Grommets(2 Products)

UNITHERM Portable Electric Heater Accessories

Portable Electric Heater AccessoriesHeater hats designed for use with outdoor electric or propane heaters to extend the radius of the generated heat up to 50%. Provide easy installation and UV resistance. Separate thermostatic mixing valves also available(2 Products)

UNITHERM Specialty Pliers

Specialty PliersFeature a spring-loaded design for holding the ring in its jaws and a unique head with a 45-degree tilt for easy access in tight spaces. Equipped with a cushion-grip handle for prolonged operator comfort. Suitable for cages, bungee cords, upholstery, small bag closure, fencing and netting(2 Products)

UNITHERM Wire Management Tools

Wire Management ToolsSelf-locking zip ties best suited for fastening exhaust heat wraps. Feature 304 stainless-steel construction for resisting oxidising acids and withstanding temperatures up to 932 degrees F. Can handle loads up to 198 lb. Available in 11.8 and 20.5 inch length options(2 Products)

UNITHERM Anti-Slip Tapes

Anti-Slip Tapes(1 Product)

UNITHERM Band Ties

Band Ties(1 Product)

UNITHERM Electronic Temperature Controller Acc.

Electronic Temperature Controller Acc.Provide ON / OFF control in ventilating, commercial heating, air conditioning and refrigerating services. Feature an LCD screen for delivering a constant reading of the sensed temperature. Compatible with milk coolers, refrigerated storage units and cooling towers(1 Product)

UNITHERM Fire Blankets

Fire Blankets(1 Product)

UNITHERM Hooks and Picks

Hooks and PicksStainless-steel lacing anchors used with thermally insulated products, such as removable / reusable thermal insulation blankets and expansion joints. Fully annealed to increase ductility, reduce hardness and eliminate internal stresses(1 Product)

UNITHERM Limit Switch Arms and Actuators

Limit Switch Arms and ActuatorsFirePro fire-resistant insulation jackets used on actuators, valves, air receivers, welding nodes, motorised actuators and control panels. Provide delayed internal temperature rise in case of a fire emergency. Offer easy installation and reusability(1 Product)

UNITHERM Rope Tie Downs

Rope Tie DownsUtility straps, with a quick-release buckle, used as a compression & backpack accessory. Feature polypropylene construction ensuring resistance against hazardous chemicals. Separate packing straps for rolling up carpet, cinching camping gear and lifting boxes, also available(1 Product)

Things To Consider

Cross-Reference Alternatives

Some UniTherm MPNs cross individual references to the equivalent Dayton, Dixon, and Westward models. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent UniTherm products available.

Shipping

These UniTherm are small to large in size. They require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Unitherm

UniTherm International Inc. is a leading manufacturer of insulation systems and equipment for personnel protection. Its extensive catalogue includes measuring tapes, ceramic fibre insulation, pipe insulation sheets and plumbing speciality tools. The brand's ceramic fibre insulation blankets are made from bulk fibres to provide exceptional length & uniform distribution. These blankets are mechanically sewed together with double needles for better integrity to the surface on both sides. They offer thermal shock resistance and excellent heat insulation, making them ideal for applications including fire protection as well as for the metal, ceramic and glass production industries. For use with insulation throw blankets, Unitherm offers durable straps made of fibreglass. These straps are equipped with steel roller buckles for easy adjustments and secure fit. Choose from a wide range of UniTherm insulation staps with buckles, available in packs of 6 on Raptor Supplies.

Frequently Asked Questions

What is the significance of UniTherm speciality pliers?

The brand's speciality pliers come with a cushion-grip handle to ensure extended operator comfort. They are ideal for a range of applications, including securing cages, bungee cords, upholstery work, small bag closure, fencing projects and netting installations.

What is the maximum temperature that UniTherm ceramic fibre insulation can withstand?

UniTherm ceramic fibre insulations can withstand temperatures up to 2300 degrees F.

How to install UniTherm ceramic fibre insulation for heating systems?

During the installation of ceramic fibre insulation, it's essential to start with a clean and dry surface. Utilise suitable adhesives or anchors for securing the insulation in place. Be sure to carefully adhere to the manufacturer's recommended temperature and application guidelines to achieve optimal results.

What is the recommended way to secure pipe insulation sheets to prevent heat loss and condensation on pipes?

For securing pipe insulation sheets effectively, it's important to employ adhesive tapes or bands that are compatible with your insulation material. Ensure a thorough sealing of the joints and seams to prevent heat loss and condensation. Always adhere to the manufacturer's provided instructions regarding the recommended adhesive or securing method specific to your insulation type.