UNITHERM S24 Straps with Buckles 24 inch PK6 | AH4CZU 34CY92

UNITHERM S24 Straps with Buckles 24 inch PK6, 6PK

Item: AH4CZU Model: S24Cross Ref: 34CY92
In Stock

Get it by Monday, Sep 29

€25.26 /pkg. of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Straps with Buckles
Length 24"
Width 1"

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelThicknessColorPkg. Qty.Price
UNITHERM S48 Straps with Buckles 48 inch PK6 | AH4CZR 34CY90 S481/8"Tan6€93.39
UNITHERM S36 Straps with Buckles 36 inch PK6 | AH4CZT 34CY91 S361/8"Tan6€31.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITHERM S24 Straps with Buckles 24 inch PK6, 6PK
€25.26 /pack