TRACTEL

The brand's product catalogue includes lifting & material handling equipment, fall protection systems, suspended access equipment, load measurement & control systems and temporary & permanent safety systems. Tractel Dynafor dynamometers monitor lifting systems, check load and monitor tension in load measurement & control applications. They work on the principle of strain gauge extension measurement to generate an electric signal based on the load. A microprocessor inside these units then analyses the data to calculate the weighted load. These Dynafor dynamometers can wirelessly transmit the collected information to a remote display. The brand's winch cables are used for safe lifting and pulling applications. They feature a thimble eye to distribute the load evenly, a swagged loop to create a secure & strong connection between the cable and the fitting and a zinc-plated safety latch hook for lifting and rigging applications. They are designed to withstand loads ranging from 1000 to 8000 lb.

See More

Request a Quote

Product Categories

Things To Consider

Cross-Reference Alternatives

Tractel MPNs cross individual references to the equivalent Dayton and Vestil model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Tractel products available.

Shipping

These Tractel products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Tractel

The brand's product catalogue includes lifting & material handling equipment, fall protection systems, suspended access equipment, load measurement & control systems and temporary & permanent safety systems. Tractel Dynafor dynamometers monitor lifting systems, check load and monitor tension in load measurement & control applications. They work on the principle of strain gauge extension measurement to generate an electric signal based on the load. A microprocessor inside these units then analyses the data to calculate the weighted load. These Dynafor dynamometers can wirelessly transmit the collected information to a remote display. The brand's winch cables are used for safe lifting and pulling applications. They feature a thimble eye to distribute the load evenly, a swagged loop to create a secure & strong connection between the cable and the fitting and a zinc-plated safety latch hook for lifting and rigging applications. They are designed to withstand loads ranging from 1000 to 8000 lb.

Major Trade Names

tralift TT Electric Chain Hoist

tralift TT Electric Chain Hoist

This hoist can be used for lifting applications, making it ideal for use in tight spaces where overhead clearance is limited. It includes a permanently lubricated gearbox providing long-lasting lubrication, even under high temperatures and heavy loads. It is equipped with an overload protection syst...

em, a slack chain detector and a low-voltage control system to help prevent accidents and injuries.

CaRol TS Series Manual Winches

CaRol TS Series Manual Winches

These stainless steel winches are designed for use in permanent locations for lifting and pulling loads up to 3000 kilograms. They feature a self-locking mechanism to enhance safety and an automatic brake to engage automatically when the equipment is not in use, preventing the load from slipping or ...

dropping. They are available in spur and worm gearing variants.

Hydrofor Hydraulic Toe Jacks

Hydrofor Hydraulic Toe Jacks

These lightweight jacks allow quick and easy transportation and material handling. The body of these jacks can swivel 360 degrees for easy positioning and feature a handle that rotates 180 degrees for operation in tight / confined spaces. They include features like a pressure limit device to prevent...

the jack from exceeding its maximum pressure capacity and a screw release valve for easy & controlled lowering of the load.

Blocmat Load Arrester

Blocmat Load Arrester

This safety device is ideal for preventing uncontrolled movement or lowering of a load in the event of a failure or malfunction. It automatically engages the load if it exceeds a certain speed or acceleration. It comes equipped with a manual test function to stimulate load conditions and a durable c...

onstruction for handling loads up to 1000 kg. It is available in ceiling and floor-type assemblies and offers a very limited fall of less than 100 mm.

Tractel Competitive Advantages

Magfor II HT Lifting Magnet

Magfor II HT Lifting Magnet

This powerful magnet is used for lifting and moving heavy ferrous materials (like, steel plates, beams & pipes) in applications, including steel mills, foundries, scrap yards and construction sites. It features a fail-safe mechanism that prevents accidental drops and a release lever that ensures controlled and safe release of the load. They can eas...

ily lift very warm materials with temperatures up to 250 degrees C without cooling them first.

Frequently Asked Questions

How is the Magfor II HT Lifting Magnet activated?

Magfor II HT lifting magnet is activated using a control switch or lever, which can be manually operated by the user. Once activated, the lifting magnet generates a strong magnetic force that holds ferrous materials.

How to install the Blocmat load arrester?

The Blocmat load arrester can be attached to the lifting equipment using a simple hook or shackle and activated using a control switch or lever.

What are the maintenance requirements for the manual winches?

  • Inspect and lubricate regularly to ensure the smooth functioning of these winches.
  • Look for any signs of wear or damage. Replace immediately to prevent any further damage or failure.