TRACTEL Plate And Beam Lifting Clamps

Used for lifting and revolving of plates, I-beams and fabricated assemblies. Feature steel jaws with an automatic grasping mechanism that ensures proper clamp locking when the plate is correctly positioned at the back of the clamp's throat. Available in load capacities ranging from 500 to 9000 lb.

Filter

TRACTEL -

Plate Clamp

Tractel plate clamps are designed to lift and transport plates, steel frames, profiles and fabricated assemblies, with no additional requirement of special tools. These plate clamps feature a permanently attached chain sling, with a large oval suspension ring, for handling heavy and abrasive loads up to 6600 lb and an automatic locking design, with a stainless steel spring mechanism, for added security. Choose from a wide range of these impact and wear resistant plate clamps, available in fully flexible clamping capacities ranging from 3/4 to 3-1/2 inches on Raptor Supplies.

StyleModelJaw CapacityLock TypeLifting PointPrice (ex. VAT)
ANK5 50-100-Automatic Self LockingChain With Load Ring€5,773.68
ANK2 30-602 5/16"Automatic Self LockingChain With Load Ring€2,870.64
ANK1 40-602 5/16"Automatic Self LockingChain With Load Ring€2,123.27
ANK2 60-903 1/2"Automatic Self LockingChain With Load Ring€3,127.51
ANK3 40-803"Automatic Self LockingChain With Load Ring€3,735.78
BKS1 0-203/4"Automatic Self LockingChain With Load Ring€686.30
ANK1 0-203/4"Automatic Self LockingChain With Load Ring€1,229.28
TRACTEL -

Beam Clamp

StyleModelJaw CapacityOperationLock TypePrice (ex. VAT)
ALT 1B9 1/2"Vertical LiftLocking Screw€143.03
ACC070199"Vertical LiftLocking Screw€162.65
ACC0702913 1/4"Vertical LiftLocking Screw€240.83
ALT 10B13 3/4"Vertical LiftLocking Screw€487.50
TRACTEL -

Nonmarring Plate Clamp 1100 lb 3-15/16 inch

ModelItemPrice (ex. VAT)
NXR05 20-100AG9THW€2,179.46

We are here to help!

Looking for a part not listed here?