TE-CO Double End Threaded Studs

Class 2A / 50 double end threaded studs designed to connect two female-threaded components. Feature steel construction, round / square shanks, C27 hardness on Rockwell scale and a minimum tensile strength of 125000 psi. Available in both SAE & metric dimensions and different overall lengths

Filter

TE-CO -

Plain Grade 18-8 Stainless Steel Double End Threaded Studs

Double end threaded studs provide a convenient solution for joining materials with threaded connections on both ends in plumbing and piping systems. They have right-hand threading for compatibility with commonly available hand tools to simplify the installation and removal process. They feature Grade 18-8 stainless steel construction for resistance against staining & pitting and maintaining their aesthetic appearance. They further feature plain finish that provides a cost-effective corrosion resistance solution. These studs have round shanks for enhanced alignment, versatility during installation and withstanding higher torque loads.

StyleModelLengthThread Length AThread Length BThread DirectionShank ShapeThread TypeTypeMin. Tensile StrengthPrice (ex. VAT)Pkg. Qty.
A405743"1 1/8"1 1/8"Right HandRound SpacerCoarseEqual100000 psi€16.662
A409713"1 1/4"1 1/4"Right HandRound SpacerCoarseEqual100000 psi€28.132
A403743"1"1"Right HandRound SpacerCoarseEqual100000 psi€16.502
A404743"1"1"Right HandRound SpacerCoarseEqual100000 psi€18.032
A403764"1"1"Right HandRound SpacerCoarseEqual100000 psi€17.112
A405764"1 1/4"1 1/4"Right HandRound SpacerCoarseEqual100000 psi€18.042
A404764"1 1/8"1 1/8"Right HandRound SpacerCoarseEqual100000 psi€18.612
A409734"1 3/4"1 3/4"Right HandRound SpacerCoarseEqual100000 psi€30.322
A408764"1 3/4"1 3/4"Right HandRound SpacerCoarseEqual100000 psi€22.072
A407854"1 1/2"1 1/2"Right HandRound SpacerCoarseEqual100000 psi€21.422
B408785"1 3/4"1 3/4"Right HandRound SpacerCoarseEqual100000 psi€24.352
A405785"1 1/4"1 1/4"Right HandRound SpacerCoarseEqual100000 psi€19.522
A403785"1"1"Right HandRound SpacerCoarseEqual100000 psi€16.222
A407875"1 1/2"1 1/2"Right HandRound SpacerCoarseEqual100000 psi€20.092
B408806"1 3/4"1 3/4"Right HandRound SpacerCoarseEqual100000 psi€29.672
B409776"2"2"Right HandRound SpacerCoarseEqual100000 psi€36.932
A407896"1 1/2"1 1/2"Right HandRound SpacerCoarseEqual100000 psi€25.742
A405806"1 1/4"1 1/4"Right HandRound SpacerCoarseEqual100000 psi€19.792
A408848"1 3/4"1 3/4"Right HandRound SpacerCoarseEqual100000 psi€31.012
A405848"1 1/4"1 1/4"Right HandRound SpacerCoarseEqual100000 psi€24.212
B409818"2"2"Right HandRound SpacerCoarseEqual100000 psi€48.092
A407938"1 1/2"1 1/2"Right HandRound SpacerCoarseEqual100000 psi€32.222
B4098310"2"2"Right HandRound SpacerCoarseEqual100000 psi€74.422
-

Black Oxide Grade 5 Steel Double End Threaded Studs

Double end threaded studs are ideal for creating strong and reliable connections in machinery and equipment assembly. They are available in both Metric (SI units) and Imperial systems (inches, feet & pounds). These studs feature Grade 5 steel construction for high tensile strength and thermal conductivity, making them suitable for heat transfer or dissipation applications. These studs are available in Class 50 & 6g variants. The Class 60 studs provide high tensile strength and exceptional durability for long-lasting fastening, while the Class 6g fasteners provide precise and tight fitment for improved stability and reliability. They have either round or square shanks. The round shank provides enhanced alignment & versatility during installation and can withstand higher torque loads. The square shank offers enhanced stability and grip, ensuring secure and efficient fastening. These studs have right-hand threading to prevent unintentional loosening of connections. These fasteners are further available in coarse and metric coarse thread types. The coarse threads provide compatibility with various materials, high strength, quick assembly and greater resistance to loosening. The metric coarse threads provide a standardised sizing system, ensuring the compatibility and interchangeability of fasteners.

StyleModelLengthThread Length AThread Length BShank ShapeThread TypeTypeThread DirectionMin. Tensile StrengthPrice (ex. VAT)Pkg. Qty.
A403011 1/2"1/2"1/2"Round SpacerCoarseEqualRight Hand125000 psi€7.382
B407011 1/2"1/2"1/2"Round SpacerCoarseEqualRight Hand125000 psi€7.512
A404011 1/2"1/2"1/2"Round SpacerCoarseEqualRight Hand125000 psi€7.472
A405011 1/2"1/2"1/2"Round SpacerCoarseEqualRight Hand125000 psi€7.262
C403501 1/2"7/8"3/8"Round SpacerCoarseUnequalRight Hand125000 psi€6.802
C40450011 1/2"3/4"1/2"Round SpacerCoarseUnequalRight Hand125000 psi€8.002
C405501 1/2"5/8"5/8"Round SpacerCoarseUnequalRight Hand125000 psi€6.892
D407701 1/2"5/8"5/8"Round SpacerCoarseUnequalRight Hand125000 psi€7.932
B408171 ft.1 3/4"1 3/4"SquareCoarseEqualRight Hand125000 psi€30.032
E409141 ft.2"2"SquareCoarseEqualRight Hand125000 psi€42.942
F410141 ft.2 1/4"2 1/4"SquareCoarseEqualRight Hand125000 psi€61.472
B411141 ft.2 1/2"2 1/2"SquareCoarseEqualRight Hand125000 psi€72.532
E407171 ft.1 1/2"1 1/2"SquareCoarseEqualRight Hand125000 psi€27.052
G407821 ft.3"3/4"Round SpacerCoarseUnequalRight Hand125000 psi€21.442
D408621 ft.3"7/8"Round SpacerCoarseUnequalRight Hand125000 psi€27.792
D411541 ft.3"1 1/2"Round SpacerCoarseUnequalRight Hand125000 psi€66.462
D409581 ft.3"1"Round SpacerCoarseUnequalRight Hand125000 psi€35.202
D410581 ft.3"1 1/4"Round SpacerCoarseUnequalRight Hand125000 psi€57.822
C403522 1/2"1"3/8"Round SpacerCoarseUnequalRight Hand125000 psi€7.742
C404522 1/2"1"1/2"Round SpacerCoarseUnequalRight Hand125000 psi€8.032
A403032 1/2"1"1"Round SpacerCoarseEqualRight Hand125000 psi€6.752
C408512 1/2"1"7/8"Round SpacerCoarseUnequalRight Hand125000 psi€10.102
A404032 1/2"1"1"Round SpacerCoarseEqualRight Hand125000 psi€7.872
A405032 1/2"1"1"Round SpacerCoarseEqualRight Hand125000 psi€7.712
A408032 1/2"1"1"Round SpacerCoarseEqualRight Hand125000 psi€9.282

We are here to help!

Looking for a part not listed here?