SCOTSMAN

Scotsman has been offering ice machines and ancillary products for more than 50 years. The company's line of products includes ice makers, dispensers & bins, filter cartridges & systems, and related accessories. The UL-listed and NSF-certified Scotsman ice machines are ideal for industrial applications where a large quantity of fresh ice is required for preserving food items and life-saving drugs, and cooling beverages. These energy-efficient ice machines feature innovative LED lights to communicate the machine's working status, removable panels to allow for easy access to internal components, Vari-Smart ultrasonic ice-level control sensor that allows the programming of ice levels up to seven days in advance, and Smart-Board mechanism for generating alerts and fast diagnosis of operating issues. They are available in different door types, drain sizes, ampere ratings and inlet sizes.
The company's highly durable ice dispensers are used in restaurants, offices, hospitals and hotels. These 22- / 30-inch wide Scotsman ice dispensers feature a unique power-lock switch to ensure operator safety, and removable top panel to allow easy bin access for cleaning and maintenance. They can accommodate most ice buckets, and are compatible with Prodigy Plus C0322, C0522, C0330, C0530, C0630, C0830 and C01030 ice machines. Raptor Supplies.

See More

Request a Quote

Product Categories

SCOTSMAN Ice Makers

Ice Makers(70 Products)

SCOTSMAN Parts

PartsIncludes ice dispensers, distributor tubes, ice covers, float bars, thermostats, valves, switches and other replacement parts for Scotsman ice machines. 120 V water pumps for use with ice makers also available (435 Products)

SCOTSMAN Refrigerator/Freezer/Ice Maker Acc

Refrigerator/Freezer/Ice Maker AccIncludes ice bags, caster kits, scoop holders, machine legs, pre-filters, bin top kits, machine stand kits and other accessories for use with Scotsman ice machines. Mount kits for installing machines without legs under the counter also available (22 Products)

SCOTSMAN Ice Dispensers

Ice DispensersFreestanding and countertop ice dispensers capable of producing up to 525 lb of ice per day. Have a maximum storage capacity of 180 lb and feature a unique power-lock switch and a removable top panel for quick cleaning and maintenance. Available in conventional and touch-free configurations (7 Products)

SCOTSMAN Ice Bins

Ice BinsNSF-approved modular ice bins with a maximum storage capacity of 1775 lb. Feature polyurethane foam insulation to preserve ice for longer periods, and easy-to-clean polyethylene bin interior. Most bins are supplied with built-in scoop holder and easily removable baffle. (11 Products)

SCOTSMAN Filtration Systems

Filtration SystemsUL-listed and ISO 9001:2000 certified filter systems capable of removing particles as small as 0.5 microns, chlorine, off-tastes and odour. Have a maximum flow rate 6.3 gpm and supply food-grade phosphate to prevent mineral build-up in ice machines (6 Products)

SCOTSMAN Direct Connect Filter Cartridges

Direct Connect Filter CartridgesDesigned for use with Everpure Scotsman filter heads in ice machines to remove chlorine, unwanted sediments (as small as 0.5 microns), bad taste and odour. Available in maximum pressure rating and flow rate of 80 psi and 1.67 gpm, respectively (2 Products)

SCOTSMAN Harnesses

Harnesses(1 Product)

SCOTSMAN Push Brooms

Push Brooms(1 Product)

About Scotsman

Scotsman has been offering ice machines and ancillary products for more than 50 years. The company's line of products includes ice makers, dispensers & bins, filter cartridges & systems, and related accessories. The UL-listed and NSF-certified Scotsman ice machines are ideal for industrial applications where a large quantity of fresh ice is required for preserving food items and life-saving drugs, and cooling beverages. These energy-efficient ice machines feature innovative LED lights to communicate the machine's working status, removable panels to allow for easy access to internal components, Vari-Smart ultrasonic ice-level control sensor that allows the programming of ice levels up to seven days in advance, and Smart-Board mechanism for generating alerts and fast diagnosis of operating issues. They are available in different door types, drain sizes, ampere ratings and inlet sizes.
The company's highly durable ice dispensers are used in restaurants, offices, hospitals and hotels. These 22- / 30-inch wide Scotsman ice dispensers feature a unique power-lock switch to ensure operator safety, and removable top panel to allow easy bin access for cleaning and maintenance. They can accommodate most ice buckets, and are compatible with Prodigy Plus C0322, C0522, C0330, C0530, C0630, C0830 and C01030 ice machines. Raptor Supplies.