SCOTSMAN Ice Makers

UL-listed and NSF-certified ice makers featuring Smart-Board mechanism for generating alerts, Vari-Smart ultrasonic ice-level control sensor for up to 7-day advance programming of ice levels and easily removable panels for quick maintenance. Can produce up to 416 kg ice cubes daily and available in 115 and 208/230 V variants 

Filter

SCOTSMAN -

Ice Makers

StyleModelIce Production Per DayCondenser CoolingStorage CapacityOverall HeightOverall DepthCube TypeOverall WidthConnection SizePrice (ex. VAT)
AUC2024SA-1227 lbs.Air80 lbs.39"28 3/8"--0.37"€4,270.24
AUC2024MA-1227 lbs.Air80 lbs.39"28 3/8"Dice-0.37"€4,699.27
AUC2724SA-1282 lbs.Air80 lbs.39"28 3/8"-24"0.37"€4,882.53
AUC2724MA-1282 lbs.Air80 lbs.39"28 3/8"Dice-0.37"€4,853.05
SCOTSMAN -

Ice Makers, Air

StyleModelMPNPrice (ex. VAT)
AFS0822A-1FS0822A-1€8,509.52
BFS1222A-32FS1222A-32€10,733.21
CFS1522A-32FS1522A-32€13,933.90
DMC0322MA-1MC0322MA-1€3,363.03
EMC0322SA-1MC0322SA-1€3,363.03
FMC0330MA-1MC0330MA-1€3,141.27
FMC0330SA-1MC0330SA-1€3,141.27
FMC0522MA-1MC0522MA-1€3,534.30
GMC0522SA-1MC0522SA-1€3,534.30
HMC0530MA-1MC0530MA-1€3,489.75
IMC0530SA-1MC0530SA-1€3,489.75
JMC0630MA-32MC0630MA-32€5,058.66
KMC0630SA-32MC0630SA-32€4,298.58
LMC0830MA-32MC0830MA-32€5,399.46
MMC0830SA-32MC0830SA-32€5,399.46
NMC1030MA-32MC1030MA-32€6,285.51
OMC1030SA-32MC1030SA-32€6,285.51
PNS0422A-1NS0422A-1€6,936.27
QNS0622A-1NS0622A-1€9,350.45
RNS0922A-32NS0922A-32€11,319.15
SNS1322A-32NS1322A-32€14,272.89
SCOTSMAN -

Ice Makers, Water

StyleModelMPNPrice (ex. VAT)
AFS0522W-1FS0522W-1€6,697.96
BFS0822W-1FS0822W-1€8,566.85
CMC0322MW-1MC0322MW-1€3,422.43
DMC0322SW-1MC0322SW-1€3,422.43
EMC0330MW-1MC0330MW-1€3,200.67
EMC0330SW-1MC0330SW-1€3,200.67
FMC0522MW-1MC0522MW-1€3,593.70
GMC0522SW-1MC0522SW-1€3,593.70
HMC0530SW-1MC0530SW-1€3,549.15
IMC0630MW-32MC0630MW-32€4,357.98
JMC0630SW-32MC0630SW-32€4,357.98
KMC0830MW-32MC0830MW-32€5,498.46
LMC0830SW-32MC0830SW-32€5,498.46
MMC1030MW-32MC1030MW-32€6,384.51
NMC1030SW-32MC1030SW-32€6,384.51
ONS0422W-1NS0422W-1€6,936.27
PNS0622W-1NS0622W-1€9,070.37
SCOTSMAN -

Ice Machine

Scotsman ice machines are designed to pump water from a collected sump and slowly pour it over the ice-making tray, which then gradually freezes the water in layers. These machines have AutoAlert indicator lights which signals when it is time to descale and sanitize the machine, as well as keep the user informed about the machine’s operating status. The brand's patented WaterSense adaptive purge control technology delivers maximum reliability by decreasing scale buildup, increasing the time between cleaning / maintenance services. Choose from a wide range of these machines, available in sliding and solid door types on Raptor Supplies.

StyleModelCube TypeIce Production Per DayOverall WidthOverall DepthCondenser CoolingOverall HeightVoltageInlet SizePrice (ex. VAT)
ACU0920MA-1Dice100 lbs.20"24"Air38"115V1/4"€4,236.20
BC0830MA-32Dice905 lbs.30"24"Air29"-3/8"€6,442.20
CC0330MA-1Dice400 lbs.30"24"Air23"115V AC3/8"€3,720.60
DC1030MW-32Dice1029 lbs.30"24"Water29"-3/8"€7,337.24
EC0630MA-32Dice640 lbs.30"24"Air23"-3/8"€4,957.21
FCU0715MA-1Dice80 lbs.15"24"Air38"115V1/4"€3,703.53
GCU3030MA-1Dice313 lbs.30"30"Air33"115V3/8"€5,646.42
HF0822W-32Flake775 lbs.30"24"Water23"-3/8"€6,507.01
IF1222W-32Flake1240 lbs.22"24"Water27"-3/8"€8,152.65
JF0522A-1Flake450 lbs.22"24"-23"115V AC3/8"€5,088.14
JF0822A-1Flake800 lbs.22"24"Air-115V AC3/8"€6,463.80
KF1222A-32Flake1100 lbs.22"24"Air27"-3/8"€8,152.65
HF0822W-1Flake775 lbs.22"24"Water-115V AC3/8"€6,463.80
LCU50PA-1Gourmet64 lbs.14 7/8"23 7/8"Air34 3/8"115V1/4"€4,358.49
MCU50GA-1Gourmet64 lbs.14 7/8"23 7/8"Air34 3/8"115V1/4"€3,663.08
NC0830SW-32Half Dice924 lbs.30"24"Water29"-3/8"€6,442.20
OCU3030SW-1Half Dice347 lbs.30"30"Water33"115V3/8"€5,646.42
OCU3030SA-1Half Dice313 lbs.30"30"-33"115V3/8"€5,574.64
PC0322SW-1Half Dice366 lbs.22"24"Water23"115V AC3/8"€3,850.19
QC0530SW-1Half Dice500 lbs.30"24"Water-115V AC3/8"€4,170.15
RC0530SA-1Half Dice525 lbs.30"24"Air-115V AC3/8"€4,170.15
SC1030SW-32Half Dice1029 lbs.30"24"Water29"-3/8"€7,337.24
EC0630SA-32Half Dice640 lbs.30"24"Air23"-3/8"€4,957.21
TC0522SW-1Half Dice480 lbs.22"24"Water-115V AC3/8"€4,036.50
QC0330SW-1Half Dice420 lbs.30"24"Water23"115V AC3/8"€4,954.54

We are here to help!

Looking for a part not listed here?