RULAND MANUFACTURING Jaw Coupling Spiders

Designed for use with coupling hubs for motion transfer operations in production and machining applications. Feature polyurethane construction for withstanding high impact loads and shocks with added durability

Filter

RULAND MANUFACTURING -

Curved Jaw Coupling Spiders, Polyurethane

Ruland Manufacturing curved jaw coupling spiders are designed to dampen shocks and accommodate misalignment (angular, parallel & axial) between coupling hubs. The spider couplings fit between two coupling hubs for a secure connection. They are made from polyurethane, do not require lubrication and can hold up against dirt, sand, grease, oil & moisture. These coupling inserts are used with coupling hubs and can handle torque ratings up to 8000 RPM. Choose from a wide range of coupling spiders, available in 4 and 6 arm options on Raptor Supplies.

StyleModelMaterialOutside Dia.ColorMax. Parallel MisalignmentTorqueWidthMax. Axial MisalignmentTorsional Stiffness (deg./in.-lbs.)Price (ex. VAT)
AJD32/51-98RPolyurethane2"------€70.37
BJD21/33-85BPolyurethane1.312"------€48.62
CJD32/51-92YPolyurethane2"------€72.80
DJD21/33-98RPolyurethane1.312"------€33.44
EJD21/33-92YPolyurethane1.312"------€32.82
FJD36/57-92YUrethane-Yellow0.005"285 lbs.-in.3/4"0.05"0.004 deg./lbs.-in.€96.72
FJD26/41-92YUrethane-Yellow0.006"97 lbs.-in.0.542"0.05"0.012 deg./lbs.-in.€45.82
GJD12/19-98RUrethane-Red0.003"15 lbs.-in.1/4"0.02"0.114 deg./lbs.-in.€27.55
HJD10/15-85BUrethane-Blue0.005"2.4 lbs.-in.0.197"0.02"0.45 deg./lbs.-in.€27.17
IJD10/15-92YUrethane-Yellow0.004"5 lbs.-in.0.197"0.02"0.27 deg./lbs.-in.€21.65
HJD16/25-85BUrethane-Blue0.006"15 lbs.-in.0.333"0.03"0.108 deg./lbs.-in.€40.48
HJD12/19-85BUrethane-Blue0.005"5 lbs.-in.1/4"0.02"0.406 deg./lbs.-in.€35.94
JJD26/41-98RUrethane-Red0.004"165 lbs.-in.0.542"0.05"0.006 deg./lbs.-in.€45.74
IJD16/25-92YUrethane-Yellow0.005"29 lbs.-in.0.333"0.03"0.067 deg./lbs.-in.€30.06
GJD10/15-98RUrethane-Red0.002"8 lbs.-in.0.197"0.02"0.121 deg./lbs.-in.€21.83
JJD36/57-98RUrethane-Red0.004"410 lbs.-in.3/4"0.05"0.003 deg./lbs.-in.€95.67
GJD16/25-98RUrethane-Red0.003"150 lbs.-in.0.333"0.03"0.024 deg./lbs.-in.€30.36
IJD12/19-92YUrethane-Yellow0.004"18 lbs.-in.1/4"0.02"0.257 deg./lbs.-in.€27.47
RULAND MANUFACTURING -

Jaw Coupling Spider

ModelItemPrice (ex. VAT)
JD447092YEA4NVE-
RFQ

We are here to help!

Looking for a part not listed here?