ROPER WHITNEY

Roper Whitney's extensive catalogue includes knockout hole punches, sheet metal notchers, mechanical machining shears, punch-down tools and more. The brand's knockout hole punches are ideal for punching holes in sheet metal or electric boxes. They allow the free-falling of slug from the die. These tools come in numerous throat depths and capacity ratings. Roper Whitney punch bench bases mount hand punches whilst allowing proper alignment of close-fitting punches & dies. They come with base screws to ensure easy mounting and can accommodate angles, channels & flanged surfaces. These bases feature aluminium / steel construction to withstand harsh industrial conditions.

See More

Request a Quote

Product Categories

ROPER WHITNEY Punch Driver Sets

Punch Driver SetsDriver sets ideal for punching holes of different sizes; come in a portable plastic cover containing 13 / 15 pieces. Also include a Roper Whitney XX / Jr. hand punch, round punches and dies(1 Product)

ROPER WHITNEY Mechanical Machining Shears

Mechanical Machining ShearsRugged cast-steel machining shears with a cutting blade ideal for cutting rough shapes out of alloys and sheet metals. Models featuring a 16 / 30 / 72 inch long handle also available(3 Products)

ROPER WHITNEY Knockout Hole Punches

Knockout Hole PunchesStandard round / manual knockout punches and dies ideal for punching holes in sheet metal or electric boxes. Feature a design that allows free-falling of slug from the die offered different throat depths and capacity ratings(5 Products)

ROPER WHITNEY Metal Cutting Snips Sheet Metal Tools

Metal Cutting Snips Sheet Metal ToolsCast steel hand seamers used to create accurate angular bends in sheet metals; available in 18 -22 gauge metal capacity(1 Product)

ROPER WHITNEY Sheet Metal Notchers

Sheet Metal Notchers16 and 20 gauge hand, angle iron and bench notchers featuring a high-speed steel blade to create notches on sheet metals, angular sections, thin bar-stocks and tubes(3 Products)

ROPER WHITNEY Stand Slip Rolls

Stand Slip RollsUsed for reversing radius bends, forming cylinders and shaping sheet metals in fabrication and metalworking applications. Feature geared / direct drive steel rollers available in different diameters(4 Products)

ROPER WHITNEY Rivet Tools

Rivet Tools(17 Products)

ROPER WHITNEY Punch Down Tools

Punch Down Tools(4 Products)

ROPER WHITNEY Tubing Benders

Tubing Benders(4 Products)

ROPER WHITNEY Rotary Machines

Rotary MachinesPortable rotary machines ideal for crimping, double seaming, burring and beading sheet metals; feature a manually operated handle and a 24 gauge mild steel capacity(2 Products)

About Roper Whitney

Roper Whitney's extensive catalogue includes knockout hole punches, sheet metal notchers, mechanical machining shears, punch-down tools and more. The brand's knockout hole punches are ideal for punching holes in sheet metal or electric boxes. They allow the free-falling of slug from the die. These tools come in numerous throat depths and capacity ratings. Roper Whitney punch bench bases mount hand punches whilst allowing proper alignment of close-fitting punches & dies. They come with base screws to ensure easy mounting and can accommodate angles, channels & flanged surfaces. These bases feature aluminium / steel construction to withstand harsh industrial conditions.

Major Trade Names

Pexto Powered Rotary Machines

Pexto Powered Rotary Machines

Pexto PR 720 powered rotary machines are used to form sheet metal in a wide range of shapes. They are ideal for beading, crimping, setting down, double seaming, turning, burring, wiring, elbow edging, flanging & flattening. They have a throat depth of 7 inches and are rated for 20 gauge mild steel.

Pexto Manual Roll Bending Machines

Pexto Manual Roll Bending Machines

They feature 2-inch, precision turned & ground, high carbon steel rollers. There are 3 wiring grooves: 3/16, 1/4 & 5/16 inches. They have fully enclosed gear housing and the upper roll can be lifted for workpiece removal. They have a maximum thickness capacity of 24 gauge mild steel.

Connecticut Series Light Gauge Bending Brakes

Connecticut Series Light Gauge Bending Brakes

These floor-mounted, manual brakes are designed for accurate bending. They feature positive clamping pressure adjustment, apron stop rods for repeat bends and long handles for added leverage. They include a work support angle bar and an improved leg design for light weight.

Frequently Asked Questions

Can these machines be used to line and shade?

Yes, you can line and shade using rotary machines.

How do you use a slip roll forming machine?

  • Use the front knobs to adjust the tension.
  • Using the back knobs, adjust the radius.
  • Place the formed sheet metal between the rollers.
  • Gently turn the handle.
  • The flat sheet metal will be rolled according to the specifications.

What are the safety precautions for using a knockout hole punch?

  • Wear proper eye protection.
  • Grip the tool securely while punching.
  • Keep hands clear of the punch area.

What are the uses of metal forming machines?

The brand's metal forming machines deform sheet metals, tubes and thin bar stocks through bending, shearing or notching.

How to maintain Roper Whitney punches?

  • Keep them clean and lubricated.
  • Replace the worn or damaged punches and dies.