ROPER WHITNEY Punch Down Tools

Filter

ROPER WHITNEY -

Punch Bench Bases

Roper Whitney punch bench bases are used to mount hand punches whilst allowing proper alignment of close-fitting punches & dies. These punch bench bases feature aluminium / steel construction to withstand the harsh industrial conditions and a rotary ball bearing mechanism for a medium-duty punching capacity, beyond that of linear punches. They further come with base screws to ensure easy mounting and can accommodate angles, channels and flanged surfaces. Choose from a huge array of these punch bench bases available in widths ranging from 2 to 7 inches on Raptor Supplies.

StyleModelHeightWidthPrice (ex. VAT)
A10 BASE4"5"€117.81
B8 BASE4"6"€173.56
C12 BASE5"7"€117.81
ROPER WHITNEY -

Bench Punch Work Table, 8 x 6 x 1/4 Inch Size, Steel

ModelItemPrice (ex. VAT)
16 WORK TABLEAG9UTR€117.81

We are here to help!

Looking for a part not listed here?