PRESTO LIFTS M152 Stacker Foot Operated With Platform | AA8BCY 16X837

PRESTO LIFTS M152 Stacker Foot Operated With Platform

Item: AA8BCY Model: M152Cross Ref: 16X837
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,045.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Platform Lift
Base Legs Inside Dia. 15"
Base Legs Outside Dia. 21"
Fork Length 30"
Fork Width 3"
Frame Material Steel
Front Wheel Dia. 5"
Lifting Height Forks Down 5 1/4"
Lifting Height Forks Up 52"
Lifting Height Max. 52"
Load Capacity 1000 lbs.
Load Center 15"
Min. Lifting Height 5 1/4"
Overall Height 66"
Overall Length 53 1/2"
Overall Width 25"
Platform Length 24"
Platform Width 24"
Powered By Foot Pump
Rear Caster Dia. 4"
Rear Wheel Dia. 3"

Shipping Info:

Ship weight (kg) 121.5
Ship height (cm)167.64
Ship length (cm)96.52
Ship width (cm)63.5
HS code8427900040
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRESTO LIFTS M152 Stacker Foot Operated With Platform
€3,045.60 /unit