PRECISION BRAND Feeler Gauges

Designed for measuring clearance & gap widths; feature smooth edges & rounded ends for tight tolerance & operator safety. Come with a vinyl case for protection against rust & extend blade life; come in packs of 6 and 12 pieces

Filter

PRECISION BRAND -

Steel Feeler Gauges

Precision Brand feeler gauges are suitable for checking extremely tight tolerances and setting close spacing between components in metalworking, automotive maintenance & manufacturing applications. These feeler gauges feature close grain, high carbon spring steel construction with ground & polished finish for strength & accommodating tight tolerances. Choose from an extensive range of steel feeler gauges in thicknesses ranging from 0.025 to 0.813 mm on Raptor Supplies.

StyleModelThicknessToleranceThickness ToleranceBlade WidthDimension TypeBlade MaterialBlade StyleFinishPrice (ex. VAT)
A191250.001"-0.00012" to +0.00012"-0.00012" to +0.00012"1/2"InchSteelStraightPolished€263.42
A191750.002"-0.00016" to +0.00016"-0.0002" to +0.0002"1/2"InchSteelStraightPolished€104.58
A192150.003"-0.0002" to +0.0002"-0.0002" to +0.0002"1/2"InchSteelStraightPolished€104.07
A192650.005"-0.00024" to +0.00024"-0.0002" to +0.0002"1/2"InchSteelStraightPolished€81.33
A194450.33 mm--1/2"----€59.67
A193150.178 mm--1/2"----€68.34
A193650.229 mm--1/2"----€70.20
A194050.279 mm--1/2"----€61.37
A194950.381 mm--1/2"----€74.12
A195350.432 mm--0.00047" to +0.00047"-----€67.04
A195750.483 mm--0.00047" to +0.00047"1/2"----€64.67
A197050.635 mm--0.00067" to +0.00067"1/2"----€52.80
A197350.762 mm--0.00067" to +0.00067"1/2"----€68.57
StyleModelThicknessToleranceThickness ToleranceBlade LengthBlade WidthDimension TypeBlade MaterialBlade StylePrice (ex. VAT)Pkg. Qty.
A191200.001"-0.00012" to +0.00012"-0.00012" to +0.00012"12"1/2"InchSteelLong Blade€119.6312
A191700.002"-0.00016" to +0.00016"-0.0002" to +0.0002"12"1/2"InchSteelLong Blade€48.7912
A192100.003"-0.0002" to +0.0002"-0.0002" to +0.0002"12"1/2"InchSteelLong Blade€43.0612
A192600.005"-0.00024" to +0.00024"-0.0002" to +0.0002"12"1/2"InchSteelLong Blade€33.1512
A193100.007"-0.00028" to +0.00028"-0.0002" to +0.0002"12"1/2"InchSteelLong Blade€50.6912
A193600.009"-0.00032" to +0.00032"-0.00025" to +0.00025"12"1/2"InchSteelLong Blade€51.7612
A194000.011"-0.00035" to +0.00035"-0.00035" to +0.00035"12"1/2"InchSteelLong Blade€51.1912
A194900.015"-0.00043" to +0.00043"-0.00043" to +0.00043"12"1/2"InchSteelLong Blade€45.9212
A197000.025"--0.00067" to +0.00067"12"1/2"InchSteelLong Blade€45.8412
A197300.03"--0.00067" to +0.00067"12"1/2"InchSteelLong Blade€48.2312
A194400.33 mm--12"1/2"---€52.0912
A195300.432 mm--0.00047" to +0.00047"12"----€51.3312
A195700.483 mm--0.00047" to +0.00047"-----€51.7812
A196100.533 mm--0.00055" to +0.00055"12"1/2"---€51.3312
A196500.584 mm--0.00055" to +0.00055"12"1/2"---€51.7612
A197600.813 mm--0.00075" to +0.00075"12"1/2"---€53.7512

We are here to help!

Looking for a part not listed here?