PNEUMADYNE INC

Since 1975, Pneumadyne Inc has been manufacturing various pneumatic components & control solutions for the agriculture, manufacturing, automation, healthcare and fluid handling industries. The brand's extensive catalogue comprises cartridge, bleed, needle, flow control & check valves; pressure regulators; pneumatic manifolds; solenoid valves; coils; and tube cutters. Pneumadyne Inc tube fittings, suitable for attaching hoses & pipes, feature brass construction for providing protection against abrasive chemicals and barbed connections for eliminating chances of leakages. Choose from a wide range of the aforementioned products along with various tubing racks on Raptor Supplies.

See More

Request a Quote

Product Categories

PNEUMADYNE INC Pipe Manifolds

Pipe ManifoldsUsed to provide a junction point for distributing fluids and supplying pneumatic power to multiple tools. Available in black anodised aluminium, SS, polypropylene, brass & nylon materials with max operating pressure & temperature of 3500 psi & 500 deg F, respectively (90 Products)

PNEUMADYNE INC Manual Air Control Valves

Manual Air Control Valves3- / 4-way air control valves designed to regulate system pressure, flow direction or flow rate in spring-return cylinders or motors. Feature flow rates ranging from 15.5 to 33 CFM at 125 psi and heavy-duty toggle switches for rugged applications (on selected models) (11 Products)

PNEUMADYNE INC Barbed Tube Fittings

Barbed Tube FittingsIncludes 90-degree elbows and straight male and female connectors featuring a single- / double-barb design, to provide a tighter grip without the need for clamps and capacity to withstand high-vibration applications. Can be used on 1/16- to 3/8-inch (I.D.) tubes (15 Products)

PNEUMADYNE INC Pneumatic Toggle Valves

Pneumatic Toggle ValvesDual-function valves featuring a heavy-duty toggle switch for quick-acting & positive ON/OFF control of fluids in moderate pressure applications. Can be used as 2-way & 3-way independently, or as 4-way with an open centre (24 Products)

PNEUMADYNE INC Tubing Racks

Tubing RacksPolyethylene tube racks ideal for replacing test equipment fixtures, installing new systems or repairing machines. Feature 5 / 7 / 10 channels with non-adhesive mounting to easily connect / disconnect tube-sections of an assembly (4 Products)

PNEUMADYNE INC Check and Foot Valves

Check and Foot ValvesBrass check valves featuring a poppet & spring / batwing design to provide very low cracking pressures and electroless nickel plating for corrosion resistance. Available in compact inline and port mounting options (2 Products)

About Pneumadyne Inc

Since 1975, Pneumadyne Inc has been manufacturing various pneumatic components & control solutions for the agriculture, manufacturing, automation, healthcare and fluid handling industries. The brand's extensive catalogue comprises cartridge, bleed, needle, flow control & check valves; pressure regulators; pneumatic manifolds; solenoid valves; coils; and tube cutters. Pneumadyne Inc tube fittings, suitable for attaching hoses & pipes, feature brass construction for providing protection against abrasive chemicals and barbed connections for eliminating chances of leakages. Choose from a wide range of the aforementioned products along with various tubing racks on Raptor Supplies.