PNEUMADYNE INC Pipe Manifolds

Used to provide a junction point for distributing fluids and supplying pneumatic power to multiple tools. Available in black anodised aluminium, SS, polypropylene, brass & nylon materials with max operating pressure & temperature of 3500 psi & 500 deg F, respectively

Filter

PNEUMADYNE INC -

Inline Manifolds

StyleModelNumber Of InletsOverall WidthNumber Of OutletsOverall LengthOverall HeightOutlet SpacingInlet SizeBody MaterialPrice (ex. VAT)
AM30-375-611 1/2"6-1 1/2"-1/2"Aluminum€52.62
BM30-375-1011 1/2"1010 3/4"1 1/2"-1/2"Aluminum€74.26
CM35-375-411 1/2"46.88"1 1/2"-3/4"Aluminum€56.55
DM30-375-711 1/2"77 3/4"--1/2"Aluminum€61.62
EM35-375-511 1/2"58"1 1/2"-3/4"Aluminum€62.82
AM35-375-611 1/2"69.13"1 1/2"-3/4"Aluminum€60.54
FM30-375-811 1/2"88 3/4"--1/2"Aluminum€73.48
GM35-375-311 1/2"3-1 1/2"-3/4"Aluminum€53.68
BM35-375-1011 1/2"1013.63"--3/4"Aluminum€87.90
FM35-375-811 1/2"811.38"1 1/2"-3/4"Aluminum€85.03
HM35-375-211 1/2"24.63"--3/4"Aluminum€48.97
HM30-375-211 1/2"22 3/4"1 1/2"-1/2"Aluminum€42.86
EM30-375-511 1/2"5-1 1/2"-1/2"Aluminum€52.63
IM40-750-222 1/4"26"2 1/4"3"1"-€110.75
JM40-750-722 1/4"-21"2 1/4"3"1"-€199.29
KM40-500-422 1/4"49 3/4"2 1/4"2 1/4"1"-€126.23
LM20-250-2-SS21 1/4"22 1/8"--3/8"Stainless Steel€143.58
MM20-250-8-SS21 1/4"87.38"1 1/4"-3/8"Stainless Steel€237.81
NM10-125-6-SS21"64 3/4"1"-1/4"Stainless Steel€154.73
HM10-125-221"21 3/4"1"-1/4"Aluminum€25.20
OM40-750-322 1/4"39"2 1/4"3"1"-€126.98
PM40-750-522 1/4"515"2 1/4"3"1"-€157.26
QM10-125-4-SS21"43 1/4"1"-1/4"Stainless Steel€137.99
JM40-500-722 1/4"716 1/2"2 1/4"2 1/4"1"-€167.60
RM40-500-222 1/4"25 1/4"2 1/4"2 1/4"1"-€95.22
PNEUMADYNE INC -

90 Degree Inline Manifolds

StyleModelNumber Of OutletsNumber Of InletsOverall WidthOverall LengthOverall HeightOutlet SpacingInlet SizeOutlet SizePrice (ex. VAT)
AM20-250-2-90221 1/4"2.13"--3/8"1/4"€34.58
AM30-375-2-90211 1/2"2 3/4"1 1/2"-1/2"-€54.41
BM40-500-2-90222 1/4"5 1/4"2 1/4"2 1/4"1"1/2"€107.80
AM10-125-2-90221"1 3/4"1"-1/4"-€33.13
CM40-750-2-90222 1/4"6"2 1/4"3"1"3/4"€127.71
DM30-375-3-90311 1/2"3 3/4"1 1/2"-1/2"-€59.82
DM10-125-3-90321"2 1/2"1"-1/4"-€37.11
EM40-750-3-90322 1/4"9"2 1/4"3"1"3/4"€148.39
FM40-500-3-90322 1/4"7 1/2"2 1/4"2 1/4"1"1/2"€121.84
DM20-250-3-90321 1/4"3"1 1/4"-3/8"1/4"€37.86
GM30-375-4-90411 1/2"4 3/4"1 1/2"-1/2"-€59.47
GM20-250-4-90421 1/4"3.88"1 1/4"-3/8"1/4"€41.33
HM40-500-4-90422 1/4"9 3/4"2 1/4"2 1/4"1"1/2"€141.03
IM40-750-4-90422 1/4"12"2 1/4"3"1"3/4"€169.07
GM10-125-4-90421"3 1/4"1"-1/4"-€39.64
JM20-250-5-90521 1/4"4 3/4"1 1/4"-3/8"1/4"€43.26
KM40-500-5-90522 1/4"12"2 1/4"2 1/4"1"1/2"€148.39
JM10-125-5-90521"4"1"-1/4"1/8"€42.52
LM40-750-5-90522 1/4"15"2 1/4"3"1"3/4"€172.75
JM30-375-5-90511 1/2"-1 1/2"-1/2"-€63.10
MM20-250-6-90621 1/4"5.63"1 1/4"-3/8"1/4"€46.15
NM40-500-6-90622 1/4"14 1/4"2 1/4"2 1/4"1"1/2"€154.29
MM30-375-6-90611 1/2"-1 1/2"-1/2"3/8"€65.21
NM40-750-6-90622 1/4"18"2 1/4"3"1"3/4"€186.77
MM10-125-6-90621"4 3/4"1"-1/4"1/8"€45.04

We are here to help!

Looking for a part not listed here?