PLAST-O-MATIC Manual Air Control Valves

Designed to control the flow of ultra-pure liquids, chemicals, acids & caustic solutions. Feature a dual U-cup seat for reducing the frictional losses, EPDM diaphragm for bubble-tight sealing & polyurethane foam sealants preventing ingress of contaminants

Filter

StyleModelMPNPrice (ex. VAT)
AMFR0075EP-PVMFR0075EP-PV€461.16
RFQ
AMFR050EP-PVMFR050EP-PV€333.90
RFQ
AMFR050V-PVMFR050V-PV€350.28
RFQ
AMFR075V-PVMFR075V-PV€553.14
RFQ
PLAST-O-MATIC -

BFS Series Manual Air Shut Off Valves

Plast-O-Matic BFS Series manual air shut-off valves are suitable for handling liquids, chemicals, acids and caustics in applications where high flow and visual verification are needed. These valves are constructed of Type 1 Geon PVC with a Viton / EPDM seal to provide bubble-tight sealing and excellent resistance to heat, chemicals and fluids (including oils and fuels). They also feature a clear acrylic cylinder for visual indication of the valve position in critical environments. These valves use air to divert the flow of media (at a maximum pressure of 125 psi) from a single outlet to multiple outlets or vice versa, allowing safe diversion and sampling of harsh chemicals. They are mounted upright, allowsing efficient gravity drainage, proper flow and quick accessibility for operation & maintenance.

StyleModelMPNPrice (ex. VAT)
ABFS050EP-PPBFS050EP-PP€1,038.24
RFQ
ABFS050EP-PVBFS050EP-PV€951.30
RFQ
ABFS050V-PPBFS050V-PP€1,072.26
RFQ
ABFS050V-PVBFS050V-PV€986.58
RFQ

We are here to help!

Looking for a part not listed here?