PALMGREN Milling And Drilling Machines

Filter

PALMGREN -

Vertical Turret Mills

StyleModelHpQuill Dia.Table SizeSpindle SpeedT-slot SizeOverall DimensionsPrice (ex. VAT)
A96801673 hp3 3/8"9" x 49"75-4200 RPM5/8"-€14,280.75
RFQ
B96801763 hp3 3/8"9" x 49"75-4200 RPM--€20,208.87
RFQ
A96801835 hp4"10" x 54"75-4200 RPM5/8"69" x 63" x 89"€26,215.20
RFQ
C96801825 hp4"10" x 54"75-4200 RPM5/8"69" x 63" x 89"€19,566.36
RFQ
PALMGREN -

CNC Mills

StyleModelHpVoltageSpindle SpeedPhaseMax. Tool Dia.Table SizeOverall DimensionsCapacity
A9680186--------
RFQ
B96801851 1/2 hp230V-3----
RFQ
C96801911/10 hp230V-3----
RFQ
C96801921/10 hp460V-3----
RFQ
D96801873 hp-50-10000 RPM34"31.5" x 10.25"75.75" x 63" x 81.5"10"
RFQ
E96801883 hp-50-10000 RPM34"31.5" x 10.25"75.75" x 63" x 81.5"-
RFQ
PALMGREN -

Gear Head Milling Machines

StyleModelHpOperationMotor Coolant Pump HpSpeed RangeTable Work SurfacePrice (ex. VAT)
A96801641 1/5 hp-27/500 hp--€3,262.05
B96801595/8 hpManual-100-3000 RPM15 3/4" x 4 3/4"€2,322.54
PALMGREN -

Heavy Duty Gear Head Drilling Machines

StyleModelVoltageSpindle SpeedQuill Dia.Column Dia.HeightInput AmpsTable Work SurfaceBase SizePrice (ex. VAT)
A9680141--------€18,168.48
B9680136230V105-1800 RPM70 mm5.9"86 1/2"10A21.25" x 18.5"29.75" x 18.8"€10,728.63
RFQ
C9680137230V54-2400 RPM88 mm8"92 1/2"16A25" x 20.5"35.75" x 23.625"€18,168.48
D9680134230V54-3800 RPM62 mm3.62"81"6.5A15.5" x 14.75"13.75" x 12.625"€6,965.64
E9680135230V60-3600 RPM68 mm4.53"85"10A16.5" x 15.75"16.5" x 15.5"€8,217.99
RFQ
B9680140460V105-1800 RPM70 mm5.9"86 1/2"4.9A21.25" x 18.5"29.75" x 18.8"€10,727.64
RFQ
D9680138460V54-3800 RPM62 mm3.62"81"3.2A15.5" x 14.75"13.75" x 12.625"€6,965.64
E9680139460V60-3600 RPM68 mm4.53"85"4.9A16.5" x 15.75"16.5" x 15.5"€8,217.99
RFQ
PALMGREN -

Deluxe Milling/Drilling Machine With DRO And Power Feed, 18 Inch Size

ModelItemPrice (ex. VAT)
9680149CH3QVF€12,477.96
See Details
PALMGREN -

Milling/Drilling Machine, 230V, 1PH, 2HP

ModelItemPrice (ex. VAT)
9680161CH3QUZ€3,710.52
See Details
PALMGREN -

CNC Turret Mill With Fagor Controler

ModelItemPrice (ex. VAT)
9680179CH3QVL-
RFQ

We are here to help!

Looking for a part not listed here?