NORTH BY HONEYWELL

North, a subsidiary of Honeywell Safety Products, is a global manufacturer of cutting edge personnel safety equipment for applications in construction sites, oil / gas refineries and wind farms. The extensive North Safety Products catalogue comprises safety glasses, safety gloves, chemical resistant workwear, hard hats and disaster survival kits. North safety glasses are designed as per ANSI standards and feature polycarbonate lenses for protection against dust, scratch, UV radiations & fog. These safety glasses are available in both frame and frameless variants.
North by Honeywell gloves are made of innovative & lightweight materials providing excellent comfort and preventing hand fatigue. These protective gloves have a cutting edge design to offer an excellent fit, improve dexterity and ensure total adaptability to the workplace.
The company's top selling chemical resistant gloves follow EN ISO 13997 standards and come equipped with flock / interlock knit / powder free liners to provide an extra layer of protection and to absorb moisture.

See More

Request a Quote

Product Categories

NORTH BY HONEYWELL Chemical Resistant Gloves

Chemical Resistant GlovesIdeal for protection against oils, grease, petroleum products and caustics in general cleaning and food processing applications. Available in a wide range of sizes, colours, finish options and liner materials(77 Products)

NORTH BY HONEYWELL Coated Gloves

Coated GlovesNitrile / vinyl / PVC / yarn coated gloves ideal for providing resistance against oils, grease, punctures and cuts in material handling and automotive assembly operations. Available in foam and textured finish options(22 Products)

NORTH BY HONEYWELL Faucet Repair Parts

Faucet Repair Parts(6 Products)

NORTH BY HONEYWELL Glove Box Gloves

Glove Box GlovesSeamless glovebox gloves providing high permeation resistance to vapours, oxidising chemicals, greases and fuels. Ideal for use in food processing units and laboratories. Offered in Hypalon, neoprene and butyl material options(2 Products)

NORTH BY HONEYWELL Hard Hats

Hard HatsIncludes ANSI rated front / full brim hard hats ideal for factory and construction site workers to provide maximum tolerance against heat, rain and impact. Hard hats pre-installed with ear muffs and a face screen also available(98 Products)

NORTH BY HONEYWELL Filter Cartridges

Filter Cartridges(18 Products)

NORTH BY HONEYWELL Cut-Resistant Gloves

Cut-Resistant GlovesDesigned to protect hands from blades, knives or glass in welding stations and food processing units. Feature nitrile / polyurethane / PVC coating for an extra layer of protection(18 Products)

NORTH BY HONEYWELL Anti-Vibration Gloves and Wraps

Anti-Vibration Gloves and WrapsCE-certified gloves featuring hook-and-loop tab closure for user comfort and polyvinyl chloride patches to provide protection against impact shocks in construction and mining sites(3 Products)

NORTH BY HONEYWELL Full Face Respirators

Full Face RespiratorsANSI certified respirators offering full face protection from airborne contaminants. Feature an oral / nasal cup to avoid rebreathing of exhaled carbon dioxide and offered in 4 and 5 suspension point variants(19 Products)

NORTH BY HONEYWELL Safety Glasses

Safety GlassesANSI certified glasses featuring polycarbonate lenses to protect the user from flying particles, dust and UV radiations. Offered in a wide range of colours, sizes and frames(13 Products)

NORTH BY HONEYWELL Respirator Accessories

Respirator AccessoriesIncludes cartridge connectors, fit test adapters, exhalation valve seats and nose cups, used to replace worn-out air respirator parts(63 Products)

NORTH BY HONEYWELL Leather Palm Gloves

Leather Palm Gloves(29 Products)

NORTH BY HONEYWELL PAPR Accessories

PAPR AccessoriesIncludes replacement accessories for powered air-purifying respirators, such as breathing tubes, headgear sweatbands and straight / Y breathing tube sheath covers(10 Products)

NORTH BY HONEYWELL Hard Hat Suspensions

Hard Hat SuspensionsPlastic / nylon pin lock and ratchet suspensions featuring 360-degree padded sweatbands and accessory slots for visors and ear muffs(8 Products)

NORTH BY HONEYWELL PAPR and Supplied Air Hoods and Helmets

PAPR and Supplied Air Hoods and HelmetsBib hoods, head covers and hoods used with powered air-purifying respirators (PAPRs) to protect users from hazardous chemicals and fumes. Feature a manifold that directs air over the lens to reduce fogging(8 Products)

NORTH BY HONEYWELL Covers

Covers(7 Products)

NORTH BY HONEYWELL Antistatic Gloves

Antistatic GlovesAnti-static conductive gloves made of copper-based Thunderon fibre, with a polyurethane coating on palm and fingertips. Ideal for handling electrically sensitive devices like computer components and circuit boards(6 Products)

NORTH BY HONEYWELL Bump Caps

Bump CapsLightweight bump caps featuring a 4-point HDPE shell with pin-lock adjustment to protect users from cuts, scrapes and bruises. Offered in blue, navy, white and yellow colours(6 Products)

NORTH BY HONEYWELL Faceshield Headgear

Faceshield Headgear(6 Products)

NORTH BY HONEYWELL Harness Accessories

Harness Accessories(6 Products)

NORTH BY HONEYWELL Knit Gloves

Knit GlovesLightweight knit gloves featuring a seamless knit design for a natural fit. Follow USDA / FDA standards for use in food processing units(6 Products)

NORTH BY HONEYWELL Spectacle Kits and Lens Covers

Spectacle Kits and Lens CoversIncludes a wide range of cleaning solutions, lens inserts and other accessories to help you with your respiratory protection needs(6 Products)

NORTH BY HONEYWELL Chemical Resistant and Disposable Aprons

Chemical Resistant and Disposable ApronsPolyethylene / EVOH / silver-shield bib and coat aprons designed to resist alcohols, aliphatics, aromatics, chlorines, ketones and esters for applications in pharmaceutical and food services(5 Products)

NORTH BY HONEYWELL Supplied Air Accessories

Supplied Air AccessoriesIncludes replacement accessories like adapters, screws, clamps, facepiece seals and exhalation gasket housings for use with air respirators(5 Products)

NORTH BY HONEYWELL Clean Room and Lab Gloves

Clean Room and Lab GlovesNitrile gloves with rough, leather-grade beaded cuffs to withstand abrasions, chemicals, cuts and punctures. Offered in packs of 100 pieces(4 Products)

NORTH BY HONEYWELL Harnesses

Harnesses(4 Products)

NORTH BY HONEYWELL Ear Muffs

Ear Muffs(3 Products)

NORTH BY HONEYWELL Faceshield Replacement Visors

Faceshield Replacement VisorsIncludes faceshields and faceshield visors to protect face and eyes from flying debris, pollutants and chemical splash. Compatible with all popular headgears and offered in polycarbonate / PETG / metal / propionate variants(3 Products)

Things To Consider

Shipping

These North by Honeywell gloves are small in size and require compact packaging. Hence, they are delivered in packs consisting of several pieces. These Honeywell gloves are suitable for courier shipment and not air freight.

About North By Honeywell

North, a subsidiary of Honeywell Safety Products, is a global manufacturer of cutting edge personnel safety equipment for applications in construction sites, oil / gas refineries and wind farms. The extensive North Safety Products catalogue comprises safety glasses, safety gloves, chemical resistant workwear, hard hats and disaster survival kits. North safety glasses are designed as per ANSI standards and feature polycarbonate lenses for protection against dust, scratch, UV radiations & fog. These safety glasses are available in both frame and frameless variants.
North by Honeywell gloves are made of innovative & lightweight materials providing excellent comfort and preventing hand fatigue. These protective gloves have a cutting edge design to offer an excellent fit, improve dexterity and ensure total adaptability to the workplace.
The company's top selling chemical resistant gloves follow EN ISO 13997 standards and come equipped with flock / interlock knit / powder free liners to provide an extra layer of protection and to absorb moisture.

Major Trade Names

North Butyl Gloves

North Butyl Gloves

North Butyl gloves have the highest permeation resistance to gas and water vapour. These Honeywell gloves are highly resistant to ketones (MEK, MIBL & acetone) and esters (tricresyl phosphate, amyl acetate & ethyl acetate). They are available in smooth finish & Grip-Saf palm variants for enhanced gr...

ip. Honeywell Butyl gloves have passed ANSI / ISEA 105 - ASTM D3389-05 abrasion test, ANSI / ISEA 105 - ASTM F1790-97 cut test and EN388 test for mechanical risks from abrasion, cut, tear or puncture.

North Grip N Hot Mill Gloves

North Grip N Hot Mill Gloves

North Grip N Hot mill gloves are designed for handling very hot objects with a good grip and comfort. These gloves feature 100% knitted cotton construction lined with double face coating of nitrile dots. These Honeywell gloves feature a unique knitting technique that helps obtain a glove that confor...

ms snugly to the hand with good dexterity. These gloves offer maximum comfort and added sturdiness. These Honeywell gloves have cotton lining that reinforces the glove's mechanical performance while absorbing hand perspiration for added comfort.

North Nitri-Box Nitrile Gloves

North Nitri-Box Nitrile Gloves

North Nitri-Box nitrile gloves have a one piece design that is more convenient and safer than nitrile glove and sleeve assemblies. These Honeywell gloves feature proprietary North nitrile formulation that offers great chemical resistance, mechanical protection and wearer comfort. They are light in w...

eight and have a soft and flexible feel. These Honeywell gloves are ideal for alcohol cleaning practices and will not degrade or become slippery. They have a textured grip that provides a safer grip on both wet and dry objects.

NorthFlex - Cold Grip Gloves

NorthFlex - Cold Grip Gloves

NorthFlex - Cold Grip gloves are heavily insulated. These gloves have a blue nylon outer shell, black insulating inner shell, black PVC palm and full finger coating. They are ideal for temperatures down to -15 degrees F (-26 degrees C). These OSHA Standard -29 CFR 1915.157 Honeywell gloves ensure ha...

nd protection where there is exposure to hazards such as skin absorption of harmful substances, severe cuts or lacerations, punctures, chemical burns, thermal burns and harmful temperature extremes.

Frequently Asked Questions

What to consider when buying North by Honeywell chemical resistance gloves?

  • Degradation (D): It results from a change in one or more of a glove's physical properties. The most obvious forms of degradation are the loss of the glove's strength and excessive swelling.
  • Breakthrough time (BT): It is defined as the elapsed time between initial contact of the liquid chemical with the outside surface of the glove and the time at which the permeation rate reaches 0.1 mg/sq.m/sec. When a breakthrough occurs, the glove no longer provides adequate protection.
  • Permeation rate (PR): It is measured in milligrams per square metre per second (mg/sq.m/sec). It is the steady flow of the permeating chemical through the glove elastomer. The thickness of the glove plays an important role in resistance to permeation.

How to preserve Honeywell gloves for a long time?

To obtain maximum life, Honeywell gloves and other protective apparel should have chemicals removed from the surface by washing (or other appropriate methods) after each use. Honeywell gloves should be stored away from contaminating atmosphere. Punctured, torn or ruptured Honeywell gloves must be discarded.