NORTH BY HONEYWELL PAPR And Supplied Air Hoods And Helmets

Bib hoods, head covers and hoods used with powered air-purifying respirators (PAPRs) to protect users from hazardous chemicals and fumes. Feature a manifold that directs air over the lens to reduce fogging

Filter

NORTH BY HONEYWELL -

Primair 100 Series Bib Hoods

Honeywell Primair 100 Series bib hoods are ideal for applications requiring full head and shoulder coverage. These units feature a Tychem hood with multiple barrier layers that offer protection against exposed biological and chemical hazards. The hood is attached to a bib with an assigned protection factor (APF) of 1000 that reduces inhalation of contaminants and also provide a cooling effect due to the airflow inside the assembly. They include an adjustable headgear for a comfortable fit and a manifold which lets pass air over the lens to reduce fogging during crucial operations.

StyleModelColorSuspensionPrice (ex. VAT)Pkg. Qty.
APA111WhiteRatchet€87.781
BPA112WhiteRatchet€276.633
APA121WhiteRatchet€182.311
NORTH BY HONEYWELL -

Primair 100 Series Head Covers

Honeywell Primair 100 Series headcovers are used to cover the head and neck area, offering protection against particles, splashes and potential impacts in healthcare, manufacturing, chemical handling and agriculture industries. They come equipped with triple adjustment headgear made of polypropylene for a comfortable fit. These headcovers feature hoods made of spun bond polypropylene / coated spun bond polypropylene for water, UV and flame resistance while maintaining a lightweight feel for comfortable wear. They are further equipped with a co-polyester visor for clear visibility while protecting the face from potential hazards.

StyleModelColorSuspensionPrice (ex. VAT)Pkg. Qty.
APA131White-€169.131
BPA101SWhiteRatchet€111.101
BPA101MWhiteRatchet€125.911
CPA102SWhite-€542.8210
CPA102MWhite-€615.2010

We are here to help!

Looking for a part not listed here?