MILWAUKEE VALVE

The brand's product line includes a wide range of tanks & trailers, as well as globe & check, ball, lead-free, press, gate & medical gas valves. Milwaukee butterfly valves are ideal for fluid flow isolation & regulation applications. They feature carbon steel / aluminium construction and 316 stainless steel / nickel plated ductile iron discs for withstanding pressures ranging from 30 to 285 psi. They have stainless steel-backed, reinforced PTFE bearings for leakage-free operation. The brand's sprinkler valves are ideal for agriculture and irrigation applications. Selected models feature flow indicators to provide visuals of liquid flow for maintaining direction and flow rate.

See More

Request a Quote

Product Categories

MILWAUKEE VALVE Check and Foot Valves

Check and Foot ValvesPrevent backflow of contaminated liquids into wastewater lines, sump disposal lines, ejector systems and sewage lift stations. Facilitate mounting in both horizontal and vertical positions. Can withstand pressures up to 300 psi (474 Products)

MILWAUKEE VALVE Gate and Globe Valves

Gate and Globe ValvesClass 125 / 150 / 200 / 300 gate and globe valves ideal for use in pipelines or steam services with a maximum operating temperature of 550 degrees Fahrenheit. Available in bronze, cast iron, low-lead bronze, low-lead brass, aluminium and brass body material options   (792 Products)

MILWAUKEE VALVE Electric Valve Actuators

Electric Valve ActuatorsWork as a control switch by converting electricity into movement or torque. Ideal for operating ball & butterfly valves and large industrial dampers. Available in 24, 115, 120, 230 & 240VAC ratings(169 Products)

MILWAUKEE VALVE Butterfly Valves

Butterfly ValvesEquipped with a one-piece stem body and stainless-steel backed reinforced PTFE bearings to prevent the leakage of the controlled fluid. Can be automated using pneumatic or electric actuators and handle temperatures ranging from -20 to 400 deg F (3007 Products)

MILWAUKEE VALVE Sprinkler Valves

Sprinkler ValvesDesigned to control water in agricultural & irrigation applications. Feature bronze construction and EPDM seals for leak-proof operation. Selected models come equipped with a tamper switch for indicating improper opening / closing of valve(57 Products)

MILWAUKEE VALVE Ball Valves

Ball ValvesDesigned to regulate fluid flows and manage the pressure levels in chemical processing, food & beverage and plumbing industries. Available in one-, two- and three-piece body styles and brass, low-lead and stainless-steel construction options   (3854 Products)

MILWAUKEE VALVE Valve Accessories

Valve AccessoriesIncludes bearings, chain levers & wheels, clips, locking devices, stems and stem kits. Chain wheel operators provide access to valves in confined places. Can be easily attached to valves for easy turning and come with zinc-plated carbon steel attachment sets(395 Products)

MILWAUKEE VALVE Pneumatically Actuated Butterfly Valves

Pneumatically Actuated Butterfly ValvesCast-iron / bronze / ductile iron valves suitable for use with both hot and cold water, as well as with compressed air in condensers, HVAC equipment and vacuum services. Can be used with pipe sizes ranging between 1 and 2 inches and can withstand water pressures up to 200 psi   (34 Products)

MILWAUKEE VALVE Pneumatic Actuated Valve Accessories

Pneumatic Actuated Valve AccessoriesIncludes gauges, pneumatic gears & positioners, bearings, plug adapters, spring cartridges & clips, and repair kits. Pneumatic positioners control air load pressure in valve actuators and can automatically control the valve(33 Products)

MILWAUKEE VALVE Electric Actuated Butterfly Valves

Electric Actuated Butterfly ValvesDesigned for controlling the flow of liquids or gases using a circular pipe or tube of sizes ranging from 2 to 4 inches. Feature a flange / NPT connection for a secure connection and can withstand up to 200 psi WOG pressure (17 Products)

MILWAUKEE VALVE Relief Valves

Relief ValvesDesigned to control / regulate pressure or release built-up pressure inside gas or liquid lines.Feature aluminium construction and 2-inch valves(12 Products)

MILWAUKEE VALVE Limit/Interlock Switches

Limit/Interlock SwitchesDesigned to detect the presence of an object, monitor travel limit or operate via the motion of an object. Can activate or deactivate machinery depending on travel limit. Ideal for electrical circuits(10 Products)

MILWAUKEE VALVE Solenoid Air Control Valves

Solenoid Air Control ValvesFeature electromagnetically controlled levers to control the rate of air flow in pneumatic systems. Ideal for preventing backflow of air supply in plumbing systems(7 Products)

MILWAUKEE VALVE Limit Switch Accessories

Limit Switch AccessoriesDesigned for repairing, maintaining or enhancing limit switches. Adapter plates provide protective casing to solenoid type switches. Bracket kits allow easy mounting of limit switches(5 Products)

Things To Consider

Cross-Reference Alternatives

Milwaukee's valve MPNs cross individual references to the equivalent Anvil model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Milwaukee Valve product available.

Shipping

These Milwaukee Valve products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, the brand's items are delivered by courier shipment and air freight for minimum downtime.

About Milwaukee Valve

The brand's product line includes a wide range of tanks & trailers, as well as globe & check, ball, lead-free, press, gate & medical gas valves. Milwaukee butterfly valves are ideal for fluid flow isolation & regulation applications. They feature carbon steel / aluminium construction and 316 stainless steel / nickel plated ductile iron discs for withstanding pressures ranging from 30 to 285 psi. They have stainless steel-backed, reinforced PTFE bearings for leakage-free operation. The brand's sprinkler valves are ideal for agriculture and irrigation applications. Selected models feature flow indicators to provide visuals of liquid flow for maintaining direction and flow rate.

Major Trade Names

Bronze Butterball Butterfly Valves

Bronze Butterball Butterfly Valves

These one-piece butterfly valves feature bronze construction for ductility and superior rust & corrosion resistance. They feature a threaded design for leak-proof connection, a Viton seat to resist entry of contaminants, a lever handle for easy opening / closing and a full-port opening for eliminati...

ng reduction of flow when water goes from the pipe to the valve.

Butterball Trim Valves

Butterball Trim Valves

These threaded butterfly valves can be installed in any orientation and monitored to signal if the valve is opened or closed. They feature one-piece bronze construction to provide superior corrosion resistance. They have a threaded design to offer a seal-tight connection with the pipe system and clo...

se slowly to prevent water hammer.

UltraPress Press End Valves

UltraPress Press End Valves

These press valves are fully annealed to increase flexibility, strength and sealing integrity for reliable crimping installation. They feature a bi-directional, quarter-turn design to provide On/Off service & isolation and full flow without pressure drop. They include a handle lever for manual openi...

ng / closing of valve orifice, allowing liquid to flow through the system.

UltraPure Low-Lead Valves

UltraPure Low-Lead Valves

These low-lead valves are ideal for potable water applications. They feature an internal spring mechanism to close the valve with minimal sound and a PTFE valve seat to provide bi-directional, bubble-tight shutoff (zero leakage). They come with a blowout-proof valve stem that reduces pressure in the...

intake system as the throttle is closed, thus preventing compressor surge.

Milwaukee Valve Competitive Advantages

INSULATOR / MS Ball Valve Handle

INSULATOR / MS Ball Valve Handle

The Insulator handle prevents condensation & extraneous moisture from entering the piping system, while also minimising thermal energy loss. This unit incorporates a memory stop feature to control flow rates in applications where precision throttling is needed. Disassembly or removal of the handle is not required to engage and make adjustments.

Frequently Asked Questions

How do UltraPress valves seal without leaking?

These valves contain a pre-installed EPDM (Ethylene Propylene Diene Monomer) O-ring treated with a silicon-free lubricant to provide excellent heat resistance. The O-ring conforms to hard surfaces to form a bubble-tight seal, thereby preventing leakage.

Do UltraPress valves require special tools for installation?

No, UltraPress valves can be installed with standard press-fit tools.

What is the function of Milwaukee limit / interlock switches?

The limit / interlocking switches from Milwaukee are designed to detect the presence of an object or to monitor travel limits.