MILWAUKEE VALVE Pneumatically Actuated Butterfly Valves

Cast-iron / bronze / ductile iron valves suitable for use with both hot and cold water, as well as with compressed air in condensers, HVAC equipment and vacuum services. Can be used with pipe sizes ranging between 1 and 2 inches and can withstand water pressures up to 200 psi  

Filter

MILWAUKEE VALVE -

Pneumatically Actuated Butterfly Valve

StyleModelBody MaterialSeat MaterialPipe SizeMax. Water PressureNumber Of Bolt HolesAction TypeBolt Circle Dia.Air Inlet PressurePrice (ex. VAT)
AMBDAO A 114BronzeViton1 1/4"175 psi-Double Acting-80 psi€958.21
BMBSAO A 114BronzeViton1 1/4"175 psi-Spring Return-80 psi€1,174.70
AMBDAO A 100BronzeViton1"175 psi-Double Acting-80 psi€880.18
BMBSAO A 100BronzeViton1"175 psi-Spring Return-80 psi€1,020.75
BMBSAO A 200BronzeViton2"175 psi-Spring Return-80 psi€1,409.10
AMBDAO A 112BronzeViton1 1/2"175 psi-Double Acting-80 psi€909.23
AMBDAO A 200BronzeViton2"175 psi-Double Acting-80 psi€1,033.97
BMBSAO A 112BronzeViton1 1/2"175 psi-Spring Return-80 psi€1,403.45
CGLB23E D 4Cast IronEPDM4"150 psi8Spring Return7 1/2"80 psi€1,327.58
DGLB23E D 3Cast IronEPDM3"150 psi4Spring Return6"80 psi€1,018.26
CGLA23E D 5Cast IronEPDM5"150 psi8Double Acting8 1/2"80 psi€1,208.71
CGLB23E D 5Cast IronEPDM5"150 psi8Spring Return8 1/2"80 psi€1,328.95
CGLA23E D 8Cast IronEPDM8"150 psi8Double Acting11 3/4"80 psi€2,279.15
DGLA23E D212Cast IronEPDM2 1/2"150 psi4Double Acting5 1/2"80 psi€736.50
CGLA23E D 6Cast IronEPDM6"150 psi8Double Acting9 1/2"80 psi€1,308.86
DGLA23E D 2Cast IronEPDM2"150 psi4Double Acting4 3/4"80 psi€701.85
CGLA23E D 4Cast IronEPDM4"150 psi8Double Acting7 1/2"80 psi€893.81
DGLB23E D212Cast IronEPDM2 1/2"-4Spring Return5 1/2"80 psi€1,004.35
CGLB23E D 6Cast IronEPDM6"150 psi8Spring Return-80 psi€2,009.26
DGLB23E D 2Cast IronEPDM2"150 psi4Spring Return4 3/4"80 psi€861.87
DGLA23E D 3Cast IronEPDM3"150 psi4Double Acting6"80 psi€736.86
CGLB23E D 8Cast IronEPDM--8Spring Return11 3/4"80 psi€2,583.49
CGLB33E D 5Ductile IronEPDM5"200 psi8Spring Return8 1/2"80 psi€1,325.04
CGLB33E D 4Ductile IronEPDM4"200 psi8Spring Return7 1/2"80 psi€1,286.18
DGLD33E D 3Ductile IronEPDM3"200 psi4Double Acting6"80 psi€684.45

We are here to help!

Looking for a part not listed here?