MASTER MAGNETICS 07247 Magnetic Pick-Up Tool, 37 Inch Extended Length | AH8DNT 38HY83

MASTER MAGNETICS 07247 Magnetic Pick-Up Tool, 37 Inch Extended Length

Item: AH8DNT Model: 07247Cross Ref: 38HY83
Limited Availability

Get it by Monday, Sep 29

€20.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Magnetic Pickup Tool
Application For Retrieval Of Ferrous Parts
Compatible Thickness - Maximum Not Applicable
Compressed Length 36"
Diameter 3 1/4"
Extended Length 37"
Features Contains Neodymium
Grip Material Plastic
Handle Length 35"
Handle Material Steel
Handle Type Steel With Plastic Grip
Head Dia. 3 1/4"
Head Type Magnet
Length 37"
Lifting Capacity 65 lbs.
Magnet Material Ceramic
Magnet Type Neodymium
Material Ceramic Magnet, Steel
Operation Manual
Pickup Length 37"
Pulling Capacity 65 lbs.
Shaft Type Fixed
Size 3 1/4"
Surface Size 3 1/4"
Type Magnetic
Width 3 1/4"

Shipping Info:

Ship weight (kg) 0.9045
Ship height (cm)8.13
Ship length (cm)96.52
Ship width (cm)9.65
Country of OriginCN

Product Variants

ProductModelLengthDiameterExtended LengthMaterialColorShapeForce RatingFinishPrice
MASTER MAGNETICS 07227 Magnetic Pickup Tool With Locking Hinge, 25 Inch Length | CJ6MZH 0722715"0.45"25"Rubber, SteelBlack, SilverRod5 lbs.Chrome€11.03
RFQ
MASTER MAGNETICS 07228 Magnetic Pickup Pointer, Extends to 25.50 Inch Length | CJ6MZJ 072285 3/4"0.3"25 1/2"MetalSilverRod3 lbs.Chrome€4.39
RFQ
MASTER MAGNETICS 07229 Magnetic Pickup Tool, 19 Inch Length | CJ6MZK 0722919"0.306"-Plastic, Metal, VinylSilverRod2 lbs.Chrome€5.35
RFQ
MASTER MAGNETICS 07256 Magnetic Pickup Tool With Locking Hinge, Extends to 14.5 Inch Length | CJ6MZL 072569 3/4"-14 1/2"Steel, VinylBlack, SilverRod3 lbs.Chrome€6.47
RFQ
MASTER MAGNETICS 07264 Pickup Tool with Pocket Clip, 5.75 Inch Length | CJ6MZM 072645 3/4"0.313"-MetalSilverRod2 lbs.Chrome€3.95
RFQ
MASTER MAGNETICS 07347X12DSP Magnetic Pickup Tool, Extends to 36 Inch Length | CJ6MZP 07347X12DSP36"-------€20.09
RFQ
MASTER MAGNETICS 07565 Magnetic Pick-up Pointer With Scribe, Extends to 26.5 Inch, 3 lbs. Pull Rating | CJ6MZR 075656 1/2"0.312"26 1/2"MetalSilverRod3 lbs.Chrome€5.69
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER MAGNETICS 07247 Magnetic Pick-Up Tool, 37 Inch Extended Length
€20.10 /unit