MARSHALLTOWN Concrete Trowels

Designed to create a hard, smooth and dense surface for newly poured concrete. Feature steel / bright stainless steel / high carbon steel construction for structural rigidity and resisting corrosion on exposed surfaces. Integrated with DuraSoft / wooden handle

Filter

MARSHALLTOWN -

Round End Concrete Finishing Trowels

Marshalltown round end trowels are designed to smoothen, level or create textures on concrete surfaces immediately after floating. These concrete finishing trowels are made of high-carbon steel and feature a curved DuraSoft handle made from the highest grade hardened & tempered spring steel. The handle provides a soft feel, reduces fatigue and offers excellent durability. They are available in 14 & 16 inch lengths.

StyleModelLengthWidthEnd TypeHandleHandle DesignMaterialPrice (ex. VAT)
AMXS64RED14"4"RoundDurasoftCurvedHigh Carbon Steel€70.03
BMXS66RED16"4"RoundDurasoftCurvedHigh Carbon Steel€69.99
MARSHALLTOWN -

Concrete Finishing Trowels

StyleModelWidthBlade MaterialLengthMaterialHandle MaterialBlade WidthEnd TypeHandlePrice (ex. VAT)
AMXS73SSD4 3/4"Stainless Steel14"Stainless SteelDurasoft-SquareDurasoft€73.48
BMXS20D4"Carbon Steel20"High Carbon SteelDurasoft4"SquareDurasoft€78.41
CMXS81D4"-18"High Carbon Steel--SquareDurasoft€72.73
MARSHALLTOWN -

Coke Trowels

StyleModelWidthLengthTypeBlade MaterialHandle MaterialBlade WidthEnd TypeHandlePrice (ex. VAT)
A732"10"Duck BillCarbon SteelWood2"RoundedWood€57.75
B713 3/4"9 1/2"Duck BillCarbon SteelWood-RoundedWood€58.40
MARSHALLTOWN -

Fresno Trowel Round End 36 x 5 In

ModelItemPrice (ex. VAT)
FR36RTAAB6XPY€81.66
MARSHALLTOWN -

Finishing Trowel Square End 14 x 3 In

ModelItemPrice (ex. VAT)
MXS57DAB6XPW€65.72
MARSHALLTOWN -

Swimming Pool Trowel Round End 16x4-1/2 In

ModelItemPrice (ex. VAT)
SP16SDAB6XPV€77.73
MARSHALLTOWN -

Trowel Pool 14 x 4 In

ModelItemPrice (ex. VAT)
SP14DAE4LVE€61.39

We are here to help!

Looking for a part not listed here?