MARATHON MOTORS Cooling Tower Motors

Designed for applications in air-cooled condensers and heat exchangers, as well as in dry and wet cooling towers. Available in 50 / 60 hz variants and different hp ratings

Filter

MARATHON MOTORS -

Blue Chip Severe Duty/Cooling Tower Motors, Two Speed, Rigid Base, Three Phase

StyleModelHpFrameRpmFull Load AmpsLengthShaft LengthDia.Output WattagePrice (ex. VAT)
A284TTFNA724020 hp, 5 hp284T1775/880 RPM8.5/24A26 1/5"4 13/16"15 1/16"14900 W€5,055.34
B286TTFNA726025 hp, 6 1/4 hp286T1775/880 RPM11/31A27 11/16"4 13/16"15 1/16"18700 W€5,899.27
C324TTFS729030 hp, 7 1/2 hp324T1785/888 RPM35/11.2A28 7/8"5 1/2"18 3/16"22400 W€7,200.58
D365TTFS923060 hp, 15 hp365T1780/885 RPM74.5/25A32 1/2"6 1/8"20"45000 W€16,562.32
MARATHON MOTORS -

Severe Duty Motor, 25/20 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1800 and 1500 RPM

ModelItemPrice (ex. VAT)
284TTFNA16832AF6MZU€3,800.69
MARATHON MOTORS -

Severe Duty Motor, 7.50/5 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1800 and 1500 RPM

ModelItemPrice (ex. VAT)
213TTFND6550CD2TXW€1,886.08

We are here to help!

Looking for a part not listed here?