MARADYNE

Maradyne High Performance Fans, a DCM Manufacturing brand, is a leading provider of hi-quality airflow solutions for applications in automotive and marine industries. Its extensive catalogue includes heaters, blowers, motors, radiator / electric fans & related service parts. Maradyne direct-drive exhaust fans feature 130 W sealed motor capable of delivering airflows up to 950 cfm and fully reversible S-design blades that can either push or pull the airstream. These further comes equipped with a locking mating pigtail connector and rubber spacers that provide proper spacing off of the heat exchanger. The brand also manufactures compact bolt-on fans operating on a 2-speed wound-field DC motor for providing enhanced speed regulation at low starting torques. These heavy-duty dash-mount fans have chrome-plated steel guards that protect the blades from damages and are available in 12 and 24 VDC variants. Choose from a wide variety of these fans, available in different electric configurations on Raptor Supplies.

See More

Request a Quote

Product Categories

MARADYNE DC Fans

DC Fans(9 Products)

MARADYNE Hydraulic Filters

Hydraulic Filters(2 Products)

About Maradyne

Maradyne High Performance Fans, a DCM Manufacturing brand, is a leading provider of hi-quality airflow solutions for applications in automotive and marine industries. Its extensive catalogue includes heaters, blowers, motors, radiator / electric fans & related service parts. Maradyne direct-drive exhaust fans feature 130 W sealed motor capable of delivering airflows up to 950 cfm and fully reversible S-design blades that can either push or pull the airstream. These further comes equipped with a locking mating pigtail connector and rubber spacers that provide proper spacing off of the heat exchanger. The brand also manufactures compact bolt-on fans operating on a 2-speed wound-field DC motor for providing enhanced speed regulation at low starting torques. These heavy-duty dash-mount fans have chrome-plated steel guards that protect the blades from damages and are available in 12 and 24 VDC variants. Choose from a wide variety of these fans, available in different electric configurations on Raptor Supplies.