MARADYNE M122K Cooling Fan Reversible 12 In Diameter 12vdc | AG2YQE 32PF41

MARADYNE M122K Cooling Fan Reversible 12 In Diameter 12vdc

Item: AG2YQE Model: M122KCross Ref: 32PF41
7 In Stock

Ships within 2 days via

€236.95 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cooling Fan
Cfm @ 0.000-in. Sp 1595 CFM
Cfm @ 0.125-in. Sp 1565 CFM
Cfm @ 0.250-in. Sp 1453 CFM
Cfm @ 0.375-in. Sp 1342 CFM
Cfm @ 0.500-in. Sp 1235 CFM
Color Black
Frame Finish Black
Full Load Amps 18A
Height 13.234"
Housing Material Glass Filled Nylon
Max. Depth 3.188"
Motor Type DC
Mounting Position Horizontal/Vertical
Number Of Blades 10
Propeller Dia. 12"
Propeller Material Glass Filled Nylon
Type Reversable
Voltage 12V DC
Wattage 225 W
Width 568924"

Shipping Info:

Ship weight (kg) 2.88
Ship height (cm)9.4
Ship length (cm)42.93
Ship width (cm)36.32
HS code8414596040
Country of OriginTR

Product Variants

ProductModelMotor EnclosureMotor SpeedPrice
MARADYNE M103K Cooling Fan 10 Inch 12 Vdc 950 Cfm | AD2GLV 3PDR2 M103KTotally Enclosed2600 RPM€241.35
MARADYNE M123K Cooling Fan 12 Inch 12 Vdc 1155 Cfm | AD2GLW 3PDR3 M123KTotally Enclosed2600 RPM€276.53
MARADYNE M146K Cooling Fan 14 Inch 12 Vdc 1555 Cfm | AD2GLX 3PDR4 M146KTotally Enclosed2600 RPM€300.85
MARADYNE M166K Cooling Fan 16 Inch 12 Vdc 1810 Cfm | AD2GLY 3PDR5 M166KTotally Enclosed2600 RPM€267.18
MARADYNE M162K Cooling Fan 16 Inch 12 Vdc 2170 Cfm | AD2GLZ 3PDR6 M162KTotally Enclosed2600 RPM€304.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARADYNE M122K Cooling Fan Reversible 12 In Diameter 12vdc
€236.95 /unit