LIBERTY PUMPS Sink Pump Systems

Compact drain pumps coupled to oil-filled, hermetically sealed motors to remove wastewater from sink basins where gravity drain lines are not available. Equipped with thermal overload protection for safe operation and available in 1/2 and 1/3 HP ratings

Filter

-

Sink Drain Pump Systems

Dayton sink drain pump systems are used for draining wastewater from sinks, tubs and washing machines; ideal for places where a gravity system won't work. These pumps are well connected near the area to be drained and permit automatic basin draining when the basin is full. Choose from a wide range of these sink drain pump systems available in 3.1, 4.1 and 4.9A current ratings.

StyleModelPump MaterialVoltage RatingAmpsBasin CapacityHpFlow Rate @ 5 Ft.Switch ActuationMax. HeadPrice (ex. VAT)
A404Aluminum, Polypropylene115V AC5A4.3 gal.1/3 hp--21 ft.€529.95
B405Aluminum, Polypropylene115V AC7.3A5.5 gal.1/2 hp48 GPMVertical Float34 ft.€747.95
C405HVPolypropylene208/230V AC3.5A5.5 gal.1/2 hp48 GPMVertical Float34 ft.€862.56

We are here to help!

Looking for a part not listed here?