Locking PliersCurved, long-nose, straight and V-jaw pliers designed to securely hold a wide range of round, flat or cylindrical objects / tools while plumbing, welding or threading. Made of heat-treated alloy steel and feature adjustable screws and release triggers(48 Products)
Solid Joint PliersIncludes bent long nose pliers, flat nose, long nose and solid joint pliers with an induction-hardened cutting edge to stay sharp for a long period of time. Equipped with ProTouch grip to provide better control and reduced fatigue(4 Products)
Specialty PliersIncludes fence tool & locknut pliers, as well as oil filter & PVC pipe pliers to cut materials & fences, and remove filters. Fencing pliers double as a hammer and claw for multifunctional uses with nails. Feature vinyl grip(4 Products)
Adjustable WrenchesSuitable for plumbing, electrical and metalworking applications. Have chrome vanadium steel construction for strength and durability, a hang hole for easy wall storage and ProTouch grip to minimise hand fatigue(5 Products)
Die WrenchesCan accommodate small-to-medium size tap sockets and do not require set screws. Just twist to insert and remove a die(2 Products)
Diagonal CuttersIncludes standard & ESD diagonal cutters, as well as end cutting nippers. Feature induction-hardened cutting edges to cut a variety of materials and ProTouch grip for precision, control & reduced hand fatigue. Available in jaw sizes ranging from 1/2 to 4 inches(7 Products)
Cable and Wire CuttersANSI-compliant shear cut cable cutters featuring nickel chromium steel construction with induction-hardened cutting edges. Suitable for cutting copper and aluminium wires. Equipped with cushion grip on handles for operator comfort(1 Product)
Metal Cutting Snips Sheet Metal ToolsAviation, duckbill, offset and tinner snips featuring forged steel / carbon steel jaws. Used to cut, trim or notch metal sheets in a straight, curved or angled style. Selected models come equipped with Pro-Touch grips for offering superior comfort(12 Products)
Wood Drilling BitsContains a variety of spade bits, auger bits and wood boring bits, in different diameters, materials, lengths and sizes(113 Products)
Wood Chisels(11 Products)
Locking ClampsUsed to securely lock and hold small items or workpieces in place while hammering, grinding or bending. Feature a quick-release trigger and an adjustment screw for firm grip. Variants featuring swivel pads also available(24 Products)
Nippers and NibblersConcrete and end cutting nippers to cut wires. Vise-Grip nippers feature an induction-hardened cutting edge to keep nippers sharper for a longer period of time and ProTouch grip for operator comfort(3 Products)
TapsIdeal for repair, maintenance and rethreading applications. Offered in hand, pipe and self-aligning variants in different thread lengths and sizes(87 Products)
DiesUsed for machinery and automotive repair work where metric threads are specified. Best suited for use with hexagonal die stock handles(28 Products)
Wire Strippers and Cable SlittersVise-Grip wire strippers designed to remove insulation covering or outer sheath from wires and cables. Expose wires without damaging the wire element. Ideal for wires of sizes ranging from 24 to 10 AWG(2 Products)
Screwdriver BitsIncludes various power bits, insert bits, impact nutsetters, impact socket adapters and impact bits in different bit styles, lengths and blade widths(116 Products)
Carbide-Tipped Drill BitsMade from high-speed steel with carbide tip and compatible with standard 1/2 and 3/8 chuck drills. Suitable for drilling different types metals, woods, plastics, gypsum boards, bricks and marbles(3 Products)
Step Drill BitsCobalt / high-speed steel step drill bits designed to drill or enlarge holes in aluminium, brass, copper, PVC, steel or wood. Feature a single-flute cutting edge and a Speedpoint tip, and come in different shank sizes and bit lengths(23 Products)
Impact BitsImpact bits, insert bits and power bits made of cold-forged, high-grade steel. Can withstand high torque and are widely used with impact drivers(34 Products)
Nut Setters and Bit HoldersIncludes various nut setters in different drive sizes and lengths for use with different sheet metal screws and hexagonal head fasteners. Various square bit, magnetic bit and quick-change bit holders also available(15 Products)
Screwdriver Bits And NutsettersDesigned for use with power screwdrivers, impact drivers and wrenches to tighten fasteners in high-torque applications. Feature steel construction and strong industrial magnets to improve fastener retention(35 Products)
ChiselsHave hardened steel blades and bevelled edges ideal for making clean cuts and defined marks. Also feature a ProTouch grip handle for firm grip and better control(6 Products)
Bar Pipe and L ClampsDesigned to temporarily hold objects before attaching them permanently. Feature sliding ends to adjust according to the length of the workpiece and larger clutch plates for easy release. Can handle loads up to 1500 lb(2 Products)
Spring ClampsAvailable 1, 1-1/2, 2 and 3 inch jaw sizes to apply pressure on workpieces for holding objects in place. Feature plastic resin construction with anti-slip, ergonomically designed handle(4 Products)
Hand Saws and BladesDesigned for cutting and trimming metal pipes, copper tubing, hardwoods and softwoods. Feature a hardwood or rubberised cushion handle for comfortable and firm grip, and contain up to 17 teeth per inch for precision cutting(11 Products)
Hacksaw and Coping Saw BladesCoarse / fine shatter-proof coping saw blades designed to make turning cuts on metals, woods or plastics. Feature carbon steel construction and contain up to 17 / 21 teeth per inch(1 Product)
Circular Saw BladesHigh-precision steel cutting blades used for ripping and crosscutting of woods, prefinished materials and finished plywood. Have a maximum rotational speed of 8500 rpm and come in different blade diameters and arbor hole sizes(9 Products)
Impact Socket ExtensionsUsed to provide access to fasteners in hard-to-reach locations. Made from heavy-duty chrome molybdenum steel with black oxide finish. Impact quick-change bit extensions with a large chuck design also available(2 Products)