IRWIN INDUSTRIAL TOOLS Locking Pliers

Curved, long-nose, straight and V-jaw pliers designed to securely hold a wide range of round, flat or cylindrical objects / tools while plumbing, welding or threading. Made of heat-treated alloy steel and feature adjustable screws and release triggers

Filter

IRWIN INDUSTRIAL TOOLS -

Locking Pliers Sets

StyleModelMax. Jaw OpeningLengthHandle TypeNumber Of PiecesContainer TypeOverall LengthHandle StyleWire CutterPrice (ex. VAT)
A17718791 1/2", 1 7/8"-Plain2None7", 10"Plain Grip-€70.45
BIRHT825911 1/2", 1 7/8", 2 3/4"-Knurled3Bag7", 9", 10"Ergonomic-€105.90
C323S1 1/2", 1 7/8", 2"-Plain3-6", 7", 10"Plain Grip-€82.54
D361 1/2", 2"7", 6"Plain2None--Yes€61.06
E20777031 1/8", 1 1/2", 1 7/8"5", 7", 10"Plain3None--Yes€114.60
FIRHT825931 1/8", 1 1/2", 1 7/8", 2"-Knurled5Pouch5", 6", 7", 10"Ergonomic-€147.66
GIRHT825921 1/8", 1 1/2", 1 7/8", 2"-Knurled4Bag5", 6", 7", 10"Ergonomic-€117.44
H20777041 1/8", 1 1/2", 1 7/8", 2"10", 7", 5", 6"Plain5Bag--Yes€146.67
I538KB1 1/8", 1 1/2", 1 7/8", 2"5", 6", 7", 10"Plain5Pouch--Yes€154.19
J428GS1 1/8", 1 1/2", 1 7/8", 2"5", 6", 7", 10"Plain4Bag--Yes€109.49
KIRHT825961 1/8", 1 1/2", 1 7/8", 2", 2 1/8", 2 3/4", 4"-Deluxe Cushion10Tray5", 6", 7", 9", 10" 11"Ergonomic-€260.17
LIRHT825951 1/8", 1 1/2", 1 7/8", 2", 2 3/4"-Knurled7Bag5", 6", 7", 9", 10"Ergonomic-€209.25
M371 1/8", 1 7/8"10", 5"Plain2None--Yes€51.80
N731 1/8", 1 7/8", 2"5", 6", 7", 10"Plain3Bag--Yes€87.91
OIRHT825881 7/8", 2"-Knurled2None6", 10"Ergonomic-€58.56
P757KB7/16", 5/8", 1 1/8", 1 1/2", 1 7/8", 2", 3 1/8"5", 6", 7", 10", 12"Plain7Bag--No€281.12
IRWIN INDUSTRIAL TOOLS -

Locking Plier and C-Clamp Set

Irwin Tools VISE-GRIP locking plier and C - clamp sets are made from high-grade heat-treated alloy steel ideal for heavy-duty clamping, twisting, tightening and turning applications. The clamp sets include two clamps of 11 and 6 inches; two straight jaw and curved jaw pliers of 10 and 7 inches, respectively; two 9 and 6 inch long nose pliers with wire cutters and two curved jaw pliers of 7 and 5 inches with wire cutters.
Irwin locking pliers and clamps feature a classic trigger release to offer maximum locking force and quick unlocks, hardened teeth to provide a secure holding grip from any angle and a turn screw to adjust pressure so that the tool can fit any workpiece.

StyleModelJaw ThicknessHandleLengthTether CapableJaw CapacityWire CutterScrew MechanismJaw StylePrice (ex. VAT)
A1078Tray1/4", 3/8", 1/2", 5/8"Vise Grip10", 7, 5", 6", 9"Not Tether Capable1 3/4", 1 7/8", 1 1/8", 1 5/8", 1 5/8", 1 1/4", 2 1/4", 2 7/8"YesYesCurved, Long Nose, Straight€254.03
B1078KB5/8", 7/16", 1/2", 5/16", 1/2", 1/4", 5/16", 3/16"Plain, Protouch Comfort Grips10", 7, 5", 6", 9"Not Tether Capable1 3/4", 1 7/8", 1 1/8", 1 5/8", 1 5/8", 1 1/4", 2 1/4", 2 7/8"YesYesCurved, Long Nose, Straight€306.24
IRWIN INDUSTRIAL TOOLS -

Jaws

StyleModelMax. Jaw OpeningJaw LengthOverall LengthJaw ShapeIncludes Wire CutterTether ReadyHandle StyleGrip StylePrice (ex. VAT)
AIRHT825801 1/2"1 1/4"7"-YesNoErgonomicKnurled€26.23
BIRHT825771 1/2"1 1/4"7"FlatNoNoErgonomicKnurled€33.21
CIRHT825741 1/2"1 1/4"7"CurvedYesNoErgonomicKnurled€29.94
DIRHT825811 1/8"7/8"5"CurvedYesNoErgonomicKnurled€30.62
EIRHT825751 1/8"7/8"5"CurvedNoNoErgonomicKnurled€30.10
FIRHT825731 7/8"1 1/4"10"CurvedYesNoErgonomicKnurled€27.27
GIRHT825781 7/8"1 1/4"10"Curved-NoErgonomicKnurled€29.57
HIRHT825761 7/8"1 1/4"10"FlatNoNoErgonomicKnurled€30.58
IIRHT825822 3/4"2 1/8"9"Long NoseYesNoErgonomicKnurled€34.78
JIRHT825832"2"6"Long NoseYesNoErgonomicKnurled€32.19
IRWIN INDUSTRIAL TOOLS -

Locking Wrench

StyleModelLengthJaw LengthJaw CapacityJaw WidthJaw ThicknessScrew MechanismTether CapableMaterialPrice (ex. VAT)
A4LW4"1 1/2"1/4" to 9/16"1/4"3/8"Knurled Thumb ScrewNot Tether CapableSteel€30.35
A7LW7"1.187"7/16" to 3/4"3/8"1/2"Knurled Thumb ScrewNot Tether CapableSteel€34.53
B10LW10"1 1/4"5/8" to 1 1/8"5/8"5/8"Hex Key Adjusting ScrewNot Tether CapableSteel€40.33
IRWIN INDUSTRIAL TOOLS -

Locking Pliers

StyleModelLengthJaw CapacityJaw WidthJaw ThicknessTypeWire CutterJaw TypeJaw LengthPrice (ex. VAT)
A1302L3-7CR7"1 1/2"3/8"3/8"V-JawYesV Jaw1 1/4"€31.38
B302L3-7R7"1 5/16"3/8"3/8"Straight JawNoStraight Jaw1 1/4"€33.22
C1102L3-10CR10"1 7/8"5/8"1/2"V-JawYesV Jaw1 1/4"€28.62
D102L3 - 10R10"1 3/4"5/8"1/2"Straight JawNoStraight Jaw1 1/4"€32.78
IRWIN INDUSTRIAL TOOLS -

Long Nose Locking Pliers

StyleModelLengthJaw LengthJaw CapacityJaw WidthJaw ThicknessTether CapableMaterialFinishPrice (ex. VAT)
A4LN4"1 1/2"1 5/8"1/4"1/4"Not Tether CapableSteelNickel Plated€24.96
A6LN6"2"2 1/4"5/32"3/8"Not Tether CapableSteelNickel Plated€28.26
B9LN9"2 1/8"2 7/8"3/16"1/4"Not Tether CapableSteelNickel Plated€34.87
IRWIN INDUSTRIAL TOOLS -

Curved Jaw Locking Pliers

StyleModelLengthJaw LengthJaw CapacityJaw WidthJaw ThicknessMaterialWire CutterScrew MechanismPrice (ex. VAT)
A4WR4"1 1/2"1"1/4"1/8"SteelYesKnurled Thumb Screw€21.42
B5WR5"7/8"1 1/4"3/8"1/4"SteelYesKnurled Thumb Screw€27.28
C5CR5"7/8"1 1/8"3/8"1/4"Formed Sheet MetalNoYes€20.31
D7WR7"1 1/4"1 5/8"3/8"3/8"SteelYesKnurled Thumb Screw€28.88
A10WR10"1 1/4"1 7/8"5/8"1/2"SteelYesHex Key Adjusting Screw€30.86
IRWIN INDUSTRIAL TOOLS -

Locking Pliers Set, Curved, 1 1/2 in 2 3/4 Inch Max Jaw Opening

ModelItemPrice (ex. VAT)
IRHT82589CR4XYP€49.49
IRWIN INDUSTRIAL TOOLS -

Locking Pliers Set, Curved, 1 1/2 in 1 7/8 Inch Max Jaw Opening

ModelItemPrice (ex. VAT)
IRHT82590CR4XYM€63.40
IRWIN INDUSTRIAL TOOLS -

Plastic Cutting Plier, 8 Inch, 1 Inch Jaw Length, 1 1/8 Inch Jaw Width

ModelItemPrice (ex. VAT)
1773632CR4XNX€73.76
IRWIN INDUSTRIAL TOOLS -

Locking Plier Large Capacity 12 In

ModelItemPrice (ex. VAT)
12LCAB9ZRZ€86.04
IRWIN INDUSTRIAL TOOLS -

Locking Pinch-off Clamp 7 In

ModelItemPrice (ex. VAT)
RRAA8YKU€33.30

We are here to help!

Looking for a part not listed here?