HILMAN ROLLERS

The brand's extensive catalogue includes machine skates and roller equipment, hydraulic axle jacks, rollers and alignment tools. Hilman equipment roller kits include roller kits featuring load capacities from 6000 to 400000 lb. These kits efficiently transport heavy-duty equipment for use in installation, maintenance and repair services. Each kit features four swivel-locking rollers with padded / diamond steel tops for navigating tight corners and two collapsible steering handles for convenient storage in constrained spaces. They come with a heavy-duty steel storage case housing with lifting grips for enhanced safety of contents during transit.

See More

Request a Quote

Product Categories

Things To Consider

Cross-Reference Alternatives

Some Hilman Rollers MPNs cross individual references to the equivalent Dayton and Eagle model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Hilman Rollers products available.

Why Us?

These Hilman Rollers products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Hilman Rollers items are delivered by courier shipment and air freight for minimum downtime.

About Hilman Rollers

The brand's extensive catalogue includes machine skates and roller equipment, hydraulic axle jacks, rollers and alignment tools. Hilman equipment roller kits include roller kits featuring load capacities from 6000 to 400000 lb. These kits efficiently transport heavy-duty equipment for use in installation, maintenance and repair services. Each kit features four swivel-locking rollers with padded / diamond steel tops for navigating tight corners and two collapsible steering handles for convenient storage in constrained spaces. They come with a heavy-duty steel storage case housing with lifting grips for enhanced safety of contents during transit.

Major Trade Names

TK-EVO

TK-EVO

TK-EVO is a powered skate designed as an ideal complement to non-powered dollies, like 360-degree dollies. It facilitates cord-free moves with a long-range transmitter and rechargeable battery, offering superior manoeuvrability with its low-profile design and almost no turning radius. This compact d...

evice allows for easy battery changes even under heavy loads, operates quietly, eliminating the need for ear protection, and ensures efficient and hassle-free material handling.

Frequently Asked Questions

How do I clean Hilman Rollers?

  • Remove debris using a brush or compressed air.
  • Wipe with a damp cloth to remove grease or stains.
  • Air-dry the rollers completely.
  • Inspect for damage or wear before reuse.

When should these rollers be replaced?

  • Replace when showing significant wear.
  • Replace if damaged, impacting functionality.
  • Consider replacement if load-bearing capacity is compromised.
  • Regularly inspect for wear, deformation or malfunction.

How to choose a suitable top by Hilman Rollers for moving my equipment?

Identify the equipment type and the base that will rest on the rollers. Opt for D-style, diamond steel tops when moving wood-skidded or crated machinery. Choose P-style, padded-style tops for metal-based equipment.