HILMAN ROLLERS Equipment Roller Kit


Filter
StyleModelLoad CapacityTop Plate TypeTop Plate LengthOverall LengthRoller Dia.Roller WidthTop Plate WidthOverall HeightPrice (ex. VAT)
A
KRS-3-4S
6000 lbs.Swivel4"6 1/2"3/4"2"--€1,845.63
B
KNRS-4-4S
8000 lbs.Swivel With Lock4"34 3/4"1"--4"€1,459.94
C
KRS-8-4S
16000 lbs.Swivel4"6 1/2"1"2 1/2"2 1/2"4"€2,078.71
D
KNRS-8-SLP
16000 lbs.Swivel With Lock5 7/8"58 1/2"1"3 1/4"5 7/8"5"€3,200.18
E
KNRS-12-SLP
24000 lbs.Swivel With Lock5 7/8"58 1/2"1 1/4"3 1/4"5 7/8"5 1/4"€2,347.23
F
KRS-15-SLP
30000 lbs.Swivel With Lock5 7/8"58 1/2"1"3 1/4"5 7/8"5"€3,036.64
G
KNRS-24-SLP
48000 lbs.Swivel With Lock5 7/8"12 3/4"1 1/4"4"5 7/8"5 1/2"€4,297.85
H
KRS-40-SLP
80000 lbs.Swivel With Lock5 7/8"58 1/2"1 1/4"3 1/4"5 7/8"5 1/4"€3,615.40
I
KRS-60-SLP
120000 lbs.Swivel With Lock5 7/8"60 3/4"1 1/4"4"5 7/8"5 1/2"€3,827.27
J
RS-120-SLP
240000 lbs.Swivel With Lock6 3/4"75"1 5/8"3 1/2"6 3/4"-€8,489.06
K
RS-200-SLP
400000 lbs.Swivel With Lock7 1/2"21"2"3 5/8"7 1/2"9"€11,509.91

Equipment Roller Kit

Hilman Rollers equipment roller kits are designed to transport heavy-duty equipment for applications in installation or maintenance & repair services. These rugged roller kits comprise four high-quality swivel-locking rollers with padded / diamond steel tops for making tight-turns at the corners and two 30 / 48 / 60 inch long steering handles that can be knocked down for storage in constrained spaces. The Nyton Series kits are also capable of moving loaded rollers over delicate floor surfaces, such as new concrete, epoxy coated floors; terazzo tiles; and painted & sealed floors. All these equipment come in a heavy-duty steel storage case, with sturdy lifting grips, for ensuring the safety of contents during transit. Choose from a wide range of these equipment roller kits available in load capacities ranging from 8000 to 400000 lb on Raptor Supplies.

We are here to help!

Looking for a part not listed here?