HAYWARD

The Hayward catalogue comprises strainers, actuators, filters, pumps, bulkhead fittings, vacuum breakers, flanges, gauges, guards, flowmeters, level sensors and valves. These ASTM and NSF-compliant products are used for plumbing, chemical processing, mining and oil & gas applications. Hayward PVC basket strainers are designed for applications where high flow capacity is required. They feature a socket, threaded / flanged end connections and a maximum pressure capacity of 150 psi. Hayward CPVC ball valves are designed for uninterrupted function under the pressure of up to 235 psi. These valves are generally used where ON / OFF control is required without pressure drop.

See More

Request a Quote

Product Categories

HAYWARD Check and Foot Valves

Check and Foot ValvesCPVC, polypropylene and PVC check valves designed for unidirectional fluid flows (max. 5630 gpm) in sewage treatment plants. Available in vertical and horizontal mounting options(16 Products)

HAYWARD Butterfly Valves

Butterfly ValvesASTM-compliant butterfly valves featuring fully supported flanged bolt holes (max diameter 14.25 inches) to prevent stressing of the mating pipe. Capable of withstanding water pressures up to 150 psi(12 Products)

Things To Consider

Shipping

Hayward products and accessories are suitable for courier shipment & air freight. They require simple packaging, depending upon the product dimensions.

About Hayward

The Hayward catalogue comprises strainers, actuators, filters, pumps, bulkhead fittings, vacuum breakers, flanges, gauges, guards, flowmeters, level sensors and valves. These ASTM and NSF-compliant products are used for plumbing, chemical processing, mining and oil & gas applications. Hayward PVC basket strainers are designed for applications where high flow capacity is required. They feature a socket, threaded / flanged end connections and a maximum pressure capacity of 150 psi. Hayward CPVC ball valves are designed for uninterrupted function under the pressure of up to 235 psi. These valves are generally used where ON / OFF control is required without pressure drop.