HAYWARD BS22001/32 Replacement Basket 1-1/4 To 2 Inch Cpvc | AC7VFC 38W318

HAYWARD BS22001/32 Replacement Basket 1-1/4 To 2 Inch Cpvc

Item: AC7VFC Model: BS22001/32Cross Ref: 38W318
7 In Stock

Ships within 2 days via

€581.67 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Replacement Basket
Material CPVC
Type 1/32 Perf

Shipping Info:

Ship weight (kg) 0.7695
Ship height (cm)38.61
Ship length (cm)32.39
Ship width (cm)12.38
HS code8421990040
Country of OriginUS

Product Variants

ProductModelScreen Perforation SizeDiameterStrainer TypeSeal MaterialPrice
HAYWARD BS14001/16 Replacement Basket 2-1/2 To 4 Inch Pvc | AC7VFD 38W320 BS14001/161/16"6 1/4"PerforatedFPM€850.97
HAYWARD BS24001/16 Replacement Basket 2-1/2 To 4 Inch Cpvc | AC7VFE 38W323 BS24001/161/16"6 1/4"PerforatedFPM€1,245.41
HAYWARD BS11001/32 Replacement Basket Simp/dup 1 Inch Pvc | AC8MAH 3CDW5 BS11001/320.0312"3 1/4"PerforatedFPM€295.32
HAYWARD BS12001/8 Replacement Basket Simp/dup 2 Inch Pvc | AC8MAJ 3CDW7 BS12001/81/8"4 7/8"PerforatedFPM€370.34
HAYWARD BS21001/32 Replacement Basket Simp/dup 1 Inch Cpvc | AC8MAK 3CDW9 BS21001/320.0312"3 1/4"PerforatedFPM€463.06
HAYWARD BS22001/8 Replacement Basket Simp/dup 2 Inch Cpvc | AC8MAL 3CDX2 BS22001/81/8"4 7/8"PerforatedFPM€564.17
HAYWARD BS14001/8 Replacement Basket 2-1/2 to 4 Inch PVC | AH8LXP 38W321 BS14001/81/8"6 1/4"PerforatedFPM€900.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD BS22001/32 Replacement Basket 1-1/4 To 2 Inch Cpvc
€581.67 /unit