Flat Shipping
Flat Shipping at

FUNCTIONAL DEVICES INC / RIB RIBXGTA Current Sensor Adjustable 0.75-150a | AF7HFP 21AJ46

FUNCTIONAL DEVICES INC / RIB RIBXGTA Current Sensor Adjustable 0.75-150a

Item: AF7HFP Model: RIBXGTACross Ref: 21AJ46
In Stock

Get it by Tuesday, Sep 30

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Adjustable Current Sensor
Amps 0.75-150A
Contact Form SPST/NO
Core Type Split
Electrical Connection Wire Lead
Mounting Tab
Sensor Range 0.75-150A
Status Indicator No Indicator
Type Split
Contact Rating (dc) 0.4A @ 30V
Overall Depth 1.75"
Standards CE CERTIFIED, CSFM, ROHS COMPLIANT, UL 864, UL 916, UL LISTED

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)6.6
Ship length (cm)6.35
Ship width (cm)3.81
HS code9030330040

Product Details:

Functional Devices, Inc. RIBXGTA current sensor is ideal for monitoring and measuring electrical current, enabling precise control, fault detection and energy efficiency. This sensor is used in motor control, smart grids, battery management and ensuring safety in electrical circuits by detecting overcurrent conditions.

Features:

  • This sensor has a split core design, allowing easy installation and adaptability to different electrical systems.
  • It offers surface relay mounting to facilitate convenient and accessible installation, ensuring ease of integration into electrical systems.
  • This sensor includes a pin electrical connection that streamlines installation, providing a straightforward and secure connection.
  • It comes with two pins / terminals, contributing to ease of installation and reliable functionality.
  • This sensor features a single pole single throw normally opens (SPST-NO) contact form to ensure a reliable and straightforward circuit connection.
  • It has a switch adjustment method, allowing for easy and quick adjustments to the sensor's settings.

Frequently Asked Questions:

Q. What wire size is recommended for use with this RIBXGTA sensor?

A. This sensor is designed for use with 18 AWG wires, ensuring compatibility and reliable performance.

Q. What is the adjustable trip point type for this RIBXGTA sensor?

A. The trip point is adjustable, allowing users to customise thresholds from 0.75 to 150A for precise control.

Q. How does this RIBXGTA sensor contribute to energy efficiency in electrical systems?

A. By monitoring overcurrent and undercurrent parameters, the sensor helps optimise energy usage, contributing to overall system efficiency.

Q. How does the 1-second trip delay contribute to system reliability?

A. The 1-second trip delay enhances system reliability by preventing immediate reactions to momentary current variations, ensuring a stable and reliable response to actual overcurrent or undercurrent conditions.

Product Variants

ProductModelElectrical Connection TypeInput VoltageVoltage RangePrice
FUNCTIONAL DEVICES INC / RIB RIBXGTF Current Sensor 0.35-150 Terminals | AF7HFN 21AJ45 RIBXGTFPin30V AC/DC-€52.02
FUNCTIONAL DEVICES INC / RIB RIBXGF Current Sensor 0.35-150 Wire Leads | AF7HFQ 21AJ47 RIBXGFWire Lead30V AC/DC-€52.56
FUNCTIONAL DEVICES INC / RIB RIBXGA Current Sensor, With Wire Lead, Adjustable, Range 0.75 - 150 A | CE4VLR RIBXGA--30V AC€59.77
FUNCTIONAL DEVICES INC / RIB RIBXGA-SCAL Current Sensor, With Wire Lead, Adjustable, Range 3 - 150 A | CE4VLT RIBXGA-SCAL--30V AC€57.79
FUNCTIONAL DEVICES INC / RIB RIBXGFL Current Sensor, With Wire Lead, LED, Fixed, Range 0.75 - 150 A | CE4VLU RIBXGFL--30V AC€38.60
FUNCTIONAL DEVICES INC / RIB RIBXGTA-ECM Current Sensor, With Terminal, Adjustable, Range 0.25 - 150 A | CE4VLX RIBXGTA-ECM---€50.03
RFQ
FUNCTIONAL DEVICES INC / RIB RIBXGTA-SCAL Current Sensor, With Terminal, Fixed, Range 3 - 150 A | CE4VLY RIBXGTA-SCAL--30V AC€57.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUNCTIONAL DEVICES INC / RIB RIBXGTA Current Sensor Adjustable 0.75-150a
€53.47 /unit