FILLRITE Drum Pumps

Widely used to facilitate transfer of fluids such as gasoline, kerosene, oils, diesel and chemicals. Feature a bung adapter, a fluorocarbon / nitrile gasket and an aluminium / steel / polypropylene / cast iron housing. Available in electric- and hand-operated variants

Filter

FILLRITE -

Hand Operated Drum Pumps, Piston Style

StyleModelMax. Flow RateMax. ViscosityDiesel Exhaust Fluid CompatibleMax. Oil FlowLengthSuction Tube Outside Dia.Inlet SizeSuction Tube Inside Dia.Price (ex. VAT)
AFR150---25 oz./stroke----€314.79
BFRHP32V---11 oz./stroke35 1/2"7/8"1"3/4"€186.49
CSD11---11 oz./stroke35"1 1/8"1 1/2"1"€77.29
DFR20V11 oz./stroke50 SUSYes11 oz./stroke35 1/2"7/8"1"3/4"€193.12
EFR15120 gal. per 100 Strokes1500 SUSNo25 oz./stroke34 3/4"1 1/8"1"1"€304.43
FFR15220 gal. per 100 Strokes1500 SUSNo25 oz./stroke19"1"1"1"€333.66
FILLRITE -

DF Series DEF Transfer Pumps

StyleModelMax. Flow RateMotor TypeIncludes Discharge HoseIncludes NozzleVoltage RatingMotor SpeedNominal VoltageFull Load AmpsPrice (ex. VAT)
ADF120N8 GPMCapacitor StartNoNo115V AC3400 RPM110V AC2.4A€395.88
BDF012CMN52010 GPMDC Permanent MagnetYesYes12V DC2800 RPM12V DC22A€814.19
CDF012N10 GPMDC Permanent MagnetNoNo12V DC2800 RPM12V DC22A€425.75
DDF120CMN52010 GPMCapacitor StartYesYes115V AC3400 RPM110V AC2.4A€814.19
EDF120CAN52010 GPMCapacitor StartYesYes115V AC3400 RPM110V AC2.4A€993.46
FDF120DAN52010 GPMCapacitor StartYesYes115V AC3400 RPM110V AC2.4A€1,036.89
FILLRITE -

Hand Operated Drum Pumps, Rotary Style

StyleModelMax. ViscosityMax. Flow RateInlet SizeSeal MaterialMeteredOverall LengthInlet TypeOverall HeightPrice (ex. VAT)
ASD62--3/4"-----€102.75
BFR11350 SUS10 gal. per 100 Revolutions1"CarbonNo6 1/4"NPT15 1/2"€407.65
CFR11050 SUS10 GPM1"CarbonNo6 1/4"NPT15 1/2"€317.29
DFR112CL50 SUS-1"CarbonYes6 1/4"NPT16 1/2"€472.85
EFR112AC1500 SUS10 gal. per 100 Revolutions1 1/4"Buna NYes13"MNPT-€482.51
-

Hand Operated Drum Pumps

Fill-Rite hand-operated drum pumps are designed for manually pumping out automotive fluids, fuel and oils from drums or barrels. These pumps use a crank, lever, piston or push handle to create a suction force and drain out the fluid easily. They feature a bung adapter for transferring components from one drum to another with the help of an attached pipe and an anti-siphon valve for preventing the backflow of liquid. Choose from a wide range of these pumps available in cast iron, polypropylene, aluminium and steel housing materials on Raptor Supplies.

StyleModelMax. ViscosityIncludes Suction TubeFor Container SizeMeteredSuction Tube LengthIncludes Discharge HoseIncludes NozzleIncludes Bung AdapterPrice (ex. VAT)
AFR112A1500 SUSYes55 gal.No20" to 34 1/2"YesYesYes€339.41
FILLRITE -

Pump Repair Kit, Epdm/Nylon/Stainless Steel

ModelItemPrice (ex. VAT)
KITDFPKCP4ZZZ€67.12
FILLRITE -

Pump Handle And Foot, Pump Handle And Foot, Def Pumps, Stainless Steel

ModelItemPrice (ex. VAT)
KITDFHFCP4ZZV€124.32
FILLRITE -

Fittings Kit, Fittings Kit, DEF Pumps, Nylon

ModelItemPrice (ex. VAT)
KITDFFKCP4ZXK€114.81

We are here to help!

Looking for a part not listed here?