FERVI Tool Chests And Side Cabinets

Filter

FERVI -

Tool Rolling Cabinets

StyleModelDimensionsSizeDrawer CapacityDrawer Load RatingNo Of PiecesDimensionDrawer SizeCompartment SizePrice (ex. VAT)
AC087-560 mm x 350 mm x 770 mm-------
RFQ
BC960CB--25 Kg-291890 mm x 458 mm x 994 mm565 mm x 405 mm-€737.69
RFQ
CC902/B-680 mm x 435 mm x 780 mm25 Kg25 Kg---575 mm x 430 mm x 315 mm-
RFQ
DC900/B585 mm x 410 mm685 mm x 455 mm x 850 mm25 Kg25 Kg-----
RFQ
EC960/F7890 mm x 458 mm x 994 mm-25 Kg25 Kg----€445.78
RFQ
FC960C890 mm x 458 mm x 994 mm-25 Kg25 Kg----€737.69
RFQ
GC960/BE01890 mm x 475 mm x 1015 mm-25 Kg25 Kg-----
RFQ
FC960/CC015640 mm x 405 mm890 mm x 475 mm x 1015 mm25 Kg25 Kg-----
RFQ
FERVI -

Tool Cabinet, 8 Drawers, 630 x 550 x 930mm Size

ModelItemPrice (ex. VAT)
C800CJ4LBE€714.31
See Details

We are here to help!

Looking for a part not listed here?